Shop All Milling and Drilling Accessories
Erickson
HC REDUCER 1/2" OD TO 5/16" ID
Mfr # 50HC0312
Zoro # G3938135
Free Shipping & Returns
$176.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series CAT
- Features Taper Ground to AT3 Accuracy or Better, Quick-Change Style
- Shank Type - Machining Taper
- Standards Techniks Certified
- Coolant Fed Coolant Through
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Erickson
- MFR # 50HC0312
- Zoro # G3938135
- UPC # 4021169375620
- Country of Origin Switzerland
- Category Milling and Drilling Accessories
Dimensions
Taper Size | 50CAT |
Shank Dia. | 1.9700 in |
Details
Item | Hydraulic Chuck |
Series | CAT |
Features | Taper Ground to AT3 Accuracy or Better, Quick-Change Style |
Shank Type - Machining | Taper |
Standards | Techniks Certified |
Coolant Fed | Coolant Through |
Description
Hydraulic Chuck, Shank Type - Machining Taper, 50CAT, Shank Dia. 1.9700 in
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KODIAK CUTTING TOOLS 1/2-13 Standard Hand Tap Fractional (5504301)
- KO-KEN Extension Bar 125mm 3/8 Sq. Drive (3760-125)
- INTERSTATE PNEUMATICS 1/4 Inch to 5/16 Inch Die Set for H10 Crimper (H10-Die4)
- KRAFT TOOL Hand and Curb Mag Darby, 36x3-1/4" (CF041)
- ERICKSON Spare Part, Turn Torx-Wrench Tx15 (170.025)
- ERICKSON Spare Part, Turn Wedge Screw (AS832 / AS-8-32)
- ERICKSON Spare Part, DBLSETScrew M6X1 STCM11 (STCM11)
- ERICKSON Coolant Tube Wrench, HSK 50 (170.196)
- ERICKSON Spare Parts, S532 1/4-20 X 3/4 BHCS (S532)
- ERICKSON Spare Part, Screw Torx M4X0.7 1 (MS1273)
- HOUGEN 1-1/8 in. Sheet Metal Holcutter (14236)
- Erickson Milling and Drilling Accessories