Shop All Hydraulic Chucks
Erickson
HC REDUCER 1/2" OD TO 4.0MM ID
Mfr # 50HC040M
Zoro # G3925440
Free Shipping & Returns
$176.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Taper Size H100A
- Series HSK
- Shank Type - Machining Taper
- Features Quick-Change Style, Taper Ground to AT3 Accuracy or Better, Techniks Certified
- Shank Dia. 1.9700 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Erickson
- MFR # 50HC040M
- Zoro # G3925440
- UPC # 4021169375835
- Country of Origin Switzerland
- Category Hydraulic Chucks
Dimensions
Taper Size | H100A |
Shank Dia. | 1.9700 in |
Details
Item | Hydraulic Chuck |
Series | HSK |
Shank Type - Machining | Taper |
Features | Quick-Change Style, Taper Ground to AT3 Accuracy or Better, Techniks Certified |
Coolant Fed | Coolant Through |
Standards | Techniks Certified |
Description
Hydraulic Chuck, Shank Type - Machining Taper, H100A, Shank Dia. 1.9700 in
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Drill Bushing, H, Drill Size 25/64 In (H488JY)
- BOSCH 2-Cutter Hammer Drill Bit 5/16" x 18"L, SDS Plus (HC2055)
- K-TOOL INTERNATIONAL 3/8" Drive, T50 Torx(R) Socket (KTI-22650)
- HYDE Putty Knife/Painters Tool Set, 3 Pc., Standards: ANSI (48911)
- ERICKSON Shrink Fit Tool Holder, U3, HSK100A (CV50HC075400)
- ERICKSON HYDR CHUCK EXTENSION D0, 5 INCH (SS075HCT050590)
- ERICKSON Hydraulic Chuck Sleeve (75HC0562)
- ERICKSON BT30HYDRAULIC CHUCK D08 (BT30HC08075M)
- ERICKSON Shrink Fit Tool Holder, U3, CAT50 (CV40HC06M350)
- ERICKSON Shrink Fit Tool Holder, U3 (CV40HC20M400)
- Erickson Milling & Drilling Toolholders