Shop All Hydraulic Chucks
Erickson
HC REDUCER 1/2" OD TO 3/16" ID
Mfr # 50HC0188
Zoro # G3925474
Free Shipping & Returns
$195.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features Quick-Change Style, Taper Ground to AT3 Accuracy or Better
- Coolant Fed Coolant Through
- Taper Size 40CAT
- Shank Dia. 1.9700 in
- Shank Type - Machining Taper
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Erickson
- MFR # 50HC0188
- Zoro # G3925474
- UPC # 4021169535697
- Country of Origin Switzerland
- Category Hydraulic Chucks
Dimensions
Taper Size | 40CAT |
Shank Dia. | 1.9700 in |
Details
Item | Hydraulic Chuck |
Features | Quick-Change Style, Taper Ground to AT3 Accuracy or Better |
Coolant Fed | Coolant Through |
Shank Type - Machining | Taper |
Standards | Techniks Certified |
Series | CAT |
Description
Hydraulic Chuck, Shank Type - Machining Taper, 40CAT, Shank Dia. 1.9700 in
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEWALT 22 lb. SDS MAX Demolition Hammer (D25892K)
- RIDGID Penetrating Nozzle, 1/4 In (H-52)
- PROTO Dial Torque Wrench, Drive Size 1/2 in. (J6121NMF)
- HHIP 1/2-14 NPT Hexagon Pipe Die (1017-1806)
- ERICKSON Hydraulic Chuck Sleeve (75HC060M)
- ERICKSON BT30HYDRAULIC CHUCK D08 (BT30HC08075M)
- ERICKSON Hydraulic Chuck Sleeve (75HC0562)
- ERICKSON Hydraulic Chuck Sleeve (75HC080M)
- ERICKSON HYDR CHUCK EXTENSION D0, 5 INCH (SS075HCT050590)
- ERICKSON HYDRAULIC EXPANSION CHUCK BT50 12 BTB (BT50BHC12100M)
- ERICKSON Shrink Fit Tool Holder, U3 (CV40HC20M400)
- Erickson Milling & Drilling Toolholders