Shop All Hydraulic Chucks
Erickson
HC REDUCER 1/2" OD TO 1/8" ID
Mfr # 50HC0125
Zoro # G3925230
product price: $195.99
/ea
Free Shipping & Returns
$195.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Taper Size 40BT
- Shank Type - Machining Taper
- Coolant Fed Coolant Through
- Standards Techniks Certified
- Series BT
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Erickson
- MFR # 50HC0125
- Zoro # G3925230
- UPC # 4059782149557
- Country of Origin Switzerland
- Category Hydraulic Chucks
Dimensions
Taper Size | 40BT |
Shank Dia. | 2.8300 in |
Details
Item | Hydraulic Chuck |
Shank Type - Machining | Taper |
Coolant Fed | Coolant Through |
Standards | Techniks Certified |
Series | BT |
Features | Quick-Change Style, Taper Ground to AT3 Accuracy or Better |
Description
Hydraulic Chuck, Shank Type - Machining Taper, 40BT, Shank Dia. 2.8300 in
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JONARD TOOLS 6" Fiber Optic Cable Stripper, Insulated (JIC-375)
- DRILL AMERICA # 6 1-1/16" 1-9/32" Straight Shank Shell Reamer Arbor (DWRSRA6SS)
- PROTO Combination Wrench, SAE, 3/4in Size (J1224ESB)
- FOWLER 0-6" Black Dial Machinist Grade Caliper (520087070)
- ERICKSON Shrink Fit Tool Holder, U3 (CV40HC20M400)
- ERICKSON Shrink Fit Tool Holder, U3, CAT50 (CV40HCT025350)
- ERICKSON HYDRAULIC EXPANSION CHUCK BT50 12 BTB (BT50BHC12100M)
- ERICKSON Shrink Fit Tool Holder, U3, HSK100A (CV50HC075400)
- ERICKSON Hydraulic Chuck Sleeve (75HC0562)
- ERICKSON BT30HYDRAULIC CHUCK D08 (BT30HC08075M)
- WALTER Hydraulic Tool Holders & Chucks, AK182.CAT50.081.32 (AK182.CAT50.081.32)
- Erickson Milling & Drilling Toolholders