Shop All Hydraulic Chucks
Erickson
HC REDUCER 1/2" OD TO 1/4" ID
Mfr # 50HC0250
Zoro # G3925249
Free Shipping & Returns
$185.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Type - Machining Taper
- Features Quick-Change Style, Taper Ground to AT3 Accuracy or Better
- Shank Dia. 1.9700 in
- Series BT
- Standards Techniks Certified
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Erickson
- MFR # 50HC0250
- Zoro # G3925249
- UPC # 4021169375552
- Country of Origin Switzerland
- Category Hydraulic Chucks
Dimensions
Shank Dia. | 1.9700 in |
Taper Size | 50BT |
Details
Item | Hydraulic Chuck |
Shank Type - Machining | Taper |
Features | Quick-Change Style, Taper Ground to AT3 Accuracy or Better |
Series | BT |
Standards | Techniks Certified |
Coolant Fed | Coolant Through |
Description
Hydraulic Chuck, Shank Type - Machining Taper, 50BT, Shank Dia. 1.9700 in
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DOALL SAWING PRODUCTS DoAll Penetrator Band Saw Blade, 1 -1/4"W, .042 thick/gauge, 3-4 TPI (301-739138.000)
- GROZ Pry Bar, Handled, 24" (33123)
- DIABLO Revolutionary, Complete Range Of SDS-Max (DMAMX1120)
- DYNAMIC Tools T27 Torx Screwdriver, Comfort Grip Handle (D062311)
- ERICKSON HYDRAULIC EXPANSION CHUCK BT50 12 BTB (BT50BHC12100M)
- ERICKSON Shrink Fit Tool Holder, U3, CAT50 (CV40HCT025350)
- ERICKSON Hydraulic Chuck Sleeve (75HC100M)
- ERICKSON Shrink Fit Tool Holder, U3 (CV40HC20M400)
- ERICKSON BT30HYDRAULIC CHUCK D08 (BT30HC08075M)
- ERICKSON Hydraulic Chuck Sleeve (75HC060M)
- ERICKSON Shrink Fit Tool Holder, U3, HSK100A (CV50HC075400)
- Erickson Milling & Drilling Toolholders