Shop All Hydraulic Chucks
Erickson
HC REDUCER 1/2" OD TO 10.0MM ID
Mfr # 50HC100M
Zoro # G3925255
Free Shipping & Returns
$176.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Standards Techniks Certified
- Shank Dia. 1 in
- Overall Length 4-1/2 in
- Taper Size INC1
- Series BT
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Erickson
- MFR # 50HC100M
- Zoro # G3925255
- UPC # 4021169383502
- Country of Origin Switzerland
- Category Hydraulic Chucks
Dimensions
Shank Dia. | 1 in |
Overall Length | 4-1/2 in |
Taper Size | INC1 |
Details
Item | Hydraulic Chuck |
Standards | Techniks Certified |
Series | BT |
Coolant Fed | Coolant Through |
Shank Type - Machining | Straight |
Features | Quick-Change Style, Taper Ground to AT3 Accuracy or Better, Techniks Certified |
Description
Hydraulic Chuck, Shank Type - Machining Straight, INC1, Shank Dia. 1 in
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PELICAN Orange Protective Case, 20.66"L x 17.2"W x 8.40"D (1550NF)
- HOUGEN 21/32 in. X 1 in. 12,000-Series Annular Cutter (12121)
- DIABLO Diablo 12" Csb Value Pack (D124444VP)
- WESTWARD Straight Flute Hand Tap, Bottoming, 4 Flutes (2LWL6)
- ERICKSON Shrink Fit Tool Holder, U3, HSK100A (CV50HC075400)
- ERICKSON Hydraulic Chuck Sleeve (75HC080M)
- ERICKSON Hydraulic Chuck Sleeve (75HC100M)
- ERICKSON HYDR CHUCK EXTENSION D0, 5 INCH (SS075HCT050590)
- ERICKSON HYDRAULIC EXPANSION CHUCK BT50 12 BTB (BT50BHC12100M)
- ERICKSON Shrink Fit Tool Holder, U3, CAT50 (CV40HCT025350)
- Erickson Hydraulic Chucks