Shop All Indexable Boring Parts
Erickson
Groove/Cutoff, PSC50 THREAD
Mfr # PSC50LSSR16
Zoro # G3892890
product price: $395.99
/ea
Free Shipping & Returns
$395.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Insert Style LT16ER
- Tool Length 2.362 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Erickson
- MFR # PSC50LSSR16
- Zoro # G3892890
- UPC # 4059782021372
- Country of Origin Spain
- Category Indexable Boring Parts
Dimensions
Tool Length | 2.362 in |
Details
Item | Groove/Cutoff |
Insert Style | LT16ER |
Description
Groove/Cutoff
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ITW STAR BIT T25 X 2"" 25PK (86443)
- OSG Pipe Tap, 1/8"-27, Taper, 4 Flutes, NPSF (1332601)
- WIDIA Straight Flute Hand Tap , 1/4"-20 , Taper , 3 Flutes, UNF (14015)
- KO-KEN Wobble-Fix Extension Bar 150mm 1/2 Sq. Drive (4763-150)
- ERICKSON Extension, MOD RED, HSK100A KM63 (HSK100AKM63115M)
- DORIAN Shim Seat, ITSN-333 (73310190088)
- WALTER Precision boring tool, B3230G.UC3.26-47.Z1 (B3230G.UC3.26-47.Z1)
- WIDIA Cutting Tool (WGCSUN0338B 0)
- ULTRA-DEX USA Key, T-10, PK5 (T-10)
- ULTRA-DEX USA Clamp Assembly, PB4-CA (PB4-CA)
- KM SYSTEMS Insert, KM40TS KENLOC 107Deg 30ft. RH VN (KM40TSMVHNR16050M)
- Erickson Indexable Boring Parts