Shop All Truck Bed Covers
Erickson
Flag Pole Holder
Mfr # 07704
Zoro # G1887185
product price: $28.99
/ea
$28.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Length Top plate depth: 2.1″
- Width Top plate width: 5.9″
- Color black powder coated
- Material steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Erickson
- MFR # 07704
- Zoro # G1887185
- Country of Origin China
- Category Truck Bed Covers
Dimensions
Length | Top plate depth: 2.1″ |
Width | Top plate width: 5.9″ |
Details
Color | black powder coated |
Material | steel |
Description
NEW Flag Pole Holder
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GATES Classical Section Wrapped V-Belt - Air Conditioning, A29 (A29)
- KASTAR HAND TOOLS/A&E HAND TOOLS/LANG MASTER RETHREAD 26pc SET (KH2581)
- SPRINGFIELD Post-13" Kingpin E-Coated, #1610413-EC (1610413-EC)
- LUVERNE Grip Step XL Bracket Kit, 401802 (401802)
- ERICKSON The Big Bed Sr. (07600)
- ERICKSON The Big Bed Jr. (07605)
- ERICKSON Steel Headache Rack (07715)
- ERICKSON Steel Truck Rack 1000lb/Patented Adjust Clamping Fits All Trucks (07707)
- ERICKSON Aluminum Truck Rack 800 lb / Patented Clamp Design NO Drilling (07705)
- RETRAX RETRAXPRO MX (80337)
- Erickson Truck Bed Covers