Shop All Indexable Boring Parts
Erickson
Extension, MOD RED, HSK63A KM40
Mfr # HSK63AKM40080M
Zoro # G3892583
product price: $760.99
/ea
Free Shipping & Returns
$760.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System Size Workpiece Side KM40
- Gage Length 3.149 in
- Torque 12 to 16 nm
- Actuation Screw ID Drive Size 6 mm
- Body Diameter 1.574 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Erickson
- MFR # HSK63AKM40080M
- Zoro # G3892583
- UPC # 4056544667878
- Country of Origin Brazil
- Category Indexable Boring Parts
Dimensions
System Size Workpiece Side | KM40 |
Gage Length | 3.149 in |
Actuation Screw ID Drive Size | 6 mm |
Body Diameter | 1.574 in |
Details
Item | Extension |
Torque | 12 to 16 nm |
Description
Extension
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLEVELAND Straight Flute Hand Tap, 1-1/2"-12, Bottoming, 6 Flutes, UNF (C55065)
- YMW TAPS Spiral Point Tap, TICN-D6 M42 X 1.5 (PS042O6NEB-TICN)
- BSC PREFERRED RSG-197 Safety Grip Utility Knife - Gray, 10PK (KN114)
- WESTWARD Countersink, 6 FL, 82 Deg, 1/2, HSS, Even (21ML27)
- ERICKSON Extension, MOD RED, HSK100A KM63 (HSK100AKM63115M)
- MICRO 100 Torx Screw - (M2.5 x T-8) (16-1020)
- ULTRA-DEX USA Clamp, CM-72 (CM-72)
- ULTRA-DEX USA Key, T-10, PK5 (T-10)
- KM SYSTEMS Insert, KM40TS WEDGELOCK 93Deg RH TN16 (KM40TSWTJNR16)
- MAPAL Ni284 Pinon Boring Tool Other Metalworking Tools & Consumable (30193300)
- WALTER Double-edged boring tool B3220.N4.041-055.Z2.CC09 (B3220.N4.041-055.Z2.CC09)
- Erickson Indexable Tools