Shop All Indexable Boring Parts
Erickson
Extension, MOD RED, HSK100A KM63
Mfr # HSK100AKM63115M
Zoro # G3889829
product price: $1,180.99
/ea
Free Shipping & Returns
$1,180.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Torque 47 to 54 nm
- System Size Workpiece Side KM63
- Actuation Screw ID Drive Size 12 mm
- Gage Length 4.527 in
- Body Diameter 2.48 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Erickson
- MFR # HSK100AKM63115M
- Zoro # G3889829
- UPC # 4059782177727
- Country of Origin United States
- Category Indexable Boring Parts
Dimensions
System Size Workpiece Side | KM63 |
Actuation Screw ID Drive Size | 12 mm |
Gage Length | 4.527 in |
Body Diameter | 2.48 in |
Details
Item | Extension |
Torque | 47 to 54 nm |
Description
Extension
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KLEIN TOOLS Drift Punch, 11-Inch (66343)
- AIRCAT 4 Composite Inside Cut Off Tool (ACA6275-A)
- STARRETT Bi-Metal Fast Cut Hole Saw 2-1/4" (57mm) (DCH0214-G)
- SLUGGER BY FEIN Annular Cutter Set TiN, 1 In Cut D, 5 Pc (63134999012)
- HHIP 2 in. Boring Head Kit With R8 Shank, Boring Bars & Fly Cutter (1061-0106)
- NAREX NMTB40 Shank For VHU-36 Boring & Facing Masterhead Sets (300030)
- KM SYSTEMS Insert, KM40TS KENLOC 107Deg 30ft. RH VN (KM40TSMVHNR16050M)
- STM 2 Dia Precision Boring Head (356001)
- NAREX #113 Toolholder For VHU-125 Boring & Facing Head (300634)
- ULTRA-DEX USA Lock Pin, NL-34L, PK5 (NL-34L)
- ULTRA-DEX USA Key, T-10, PK5 (T-10)
- Erickson Indexable Tools