Shop All Indexable Boring Parts
Erickson
Extension, HSK MOD RED, HSK63T-KM50
Mfr # HSK63TKM50095M
Zoro # G3890160
product price: $625.99
/ea
Free Shipping & Returns
$625.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Usable Length 0.157 in
- Gage Length 3.74 in
- Body Diameter 1.969 in
- Torque 27 to 37 nm
- System Size Workpiece Side KM50
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Erickson
- MFR # HSK63TKM50095M
- Zoro # G3890160
- UPC # 4021169535215
- Country of Origin United States
- Category Indexable Boring Parts
Dimensions
Usable Length | 0.157 in |
Gage Length | 3.74 in |
Body Diameter | 1.969 in |
System Size Workpiece Side | KM50 |
Details
Item | Extension |
Torque | 27 to 37 nm |
Description
Extension
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD 3/8 in Drive Hex Socket Bit Metric 8 mm Tip, 4 13/16 in L (54TM39)
- MILWAUKEE TOOL Table Saw 8 1/4 in Blade Dia., 24 1/2 in (2736-20)
- HOUGEN 2-1/4 in. X 3 in. 12,000-Series Annular Cutter Stack Cut (3-12272S)
- STARRETT Band Saw Blade, 10 ft. 10-1/2" L, 1" W, 6/10 TPI, 0.035" Thick, Bimetal, Intenss PRO Series (99318-10-10-1/2)
- ERICKSON Extension, MOD RED, HSK100A KM63 (HSK100AKM63115M)
- NAREX #113 Toolholder For VHU-125 Boring & Facing Head (300634)
- ULTRA-DEX USA Insert Screw, MTS-35, PK5 (MTS-35)
- WALTER Double-edged boring tool B3220.N4.041-055.Z2.CC09 (B3220.N4.041-055.Z2.CC09)
- HHIP 2 in. Boring Head Kit With R8 Shank, Boring Bars & Fly Cutter (1061-0106)
- KM SYSTEMS Insert, KM KM63TS KENLOC Cutting Unit (KM63TSMCLNL12)
- ULTRA-DEX USA Lock Pin, NL-34L, PK5 (NL-34L)
- Erickson Indexable Boring Parts