Shop All Indexable Boring Parts
Erickson
Extension, HSK MOD RED, DIN69893 HSK100A
Mfr # HSK100AHSK100140M
Zoro # G3883955
product price: $1,247.99
/ea
Free Shipping & Returns
$1,247.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Torque (nm) 40
- Gage Length 5.511 in
- Body Diameter 3.936 in
- System Size Workpiece Side HSK100
- Actuation Screw ID Drive Size 8 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Erickson
- MFR # HSK100AHSK100140M
- Zoro # G3883955
- UPC # 4061779293143
- Country of Origin Germany
- Category Indexable Boring Parts
Dimensions
Gage Length | 5.511 in |
Body Diameter | 3.936 in |
System Size Workpiece Side | HSK100 |
Actuation Screw ID Drive Size | 8 mm |
Details
Item | Extension |
Torque (nm) | 40 |
Description
Extension
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- K-TOOL INTERNATIONAL Hex Bit Socket, 3/8" Drive, 5mm (KTI-27905)
- WESTWARD Retrieving Auger, 2-1/2 D X 8-1/4 L (22XP59)
- DEWALT 6" Bar Clamp, Nylon Handle and 3 in Throat Depth, 2 PK (DWHT83149)
- DYNAMIC 3/8" Drive Metric Magnetic, 30 Socket Organizer (D029003)
- ERICKSON Extension, MOD RED, HSK100A KM63 (HSK100AKM63115M)
- DORIAN Shim Seat, ITSN-333 (73310190088)
- WIDIA Indexable Face Mill, 1504, (M4000CA-SP1504)
- NAREX #113 Toolholder For VHU-125 Boring & Facing Head (300634)
- ULTRA-DEX USA Key, T-15, PK5 (T-15)
- KM SYSTEMS Cutting Unit, KM25 THREAD/GROOVE (KM25NSR230)
- ULTRA-DEX USA Clamp, CM-121 (CM-121)
- Erickson Indexable Boring Parts