Shop All Indexable Boring Parts
Erickson
Erick Mod, EXT/REDCRS, M12WST25086M
Mfr # M12WST25086M
Zoro # G3890833
product price: $208.99
/ea
Free Shipping & Returns
$208.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Shank Type - Machining Weldon Flat
- Connection Thread Size M12
- Connection Bore Diameter 0.4921 in
- Body Diameter 0.83 in
- Usable Length 1.142 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Erickson
- MFR # M12WST25086M
- Zoro # G3890833
- UPC # 4059782061859
- Country of Origin Germany
- Category Indexable Boring Parts
Dimensions
Connection Thread Size | M12 |
Connection Bore Diameter | 0.4921 in |
Body Diameter | 0.83 in |
Usable Length | 1.142 in |
Overall Length | 3.386 in |
Coolant Hole Dia. | 0.2 in |
Shank Diameter | 0.98 in |
Details
Item | Erick Mod |
Shank Type - Machining | Weldon Flat |
Description
Erick Mod
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO 1/2 in Drive Impact Socket 7/16 in Size 12 pt Deep Depth, Black Oxide (J7314)
- GEARWRENCH 11 Piece 120XP™ Universal Spline XL Flex Head Ratcheting Combination SAE Wrench Set (86247)
- KLEIN TOOLS Parallel Jaw Grip for Coated Guy Strand (1685-50C)
- MILWAUKEE TOOL 1/2" Drive IMPACT EXTENSION, 1 pcs, Black Phosphate, 3 in L (49-66-6706)
- ERICKSON Extension, MOD RED, HSK100A KM63 (HSK100AKM63115M)
- DORIAN Shim Seat, ITSN-333 (73310190088)
- GLOBAL CNC 1.0 OD X 10MM ID STANDARD STYLE BORING BAR SLEEVE (8820 10mm)
- GLOBAL CNC 25MM OD X 1/2 ID STANDARD STYLE BORING BAR SLEEVE (8821M .500)
- WALTER Precision boring tool B3230G.UN4.041-055.Z1 (B3230G.UN4.041-055.Z1)
- NAREX CAT50 Shank For VHU-56, VHU-80, VHU-125, VHU-160 Boring & Facing Masterhead Sets (300076)
- KM SYSTEMS Insert, KM40TS WEDGELOCK 93Deg RH TN16 (KM40TSWTJNR16)
- Erickson Indexable Boring Parts