Shop All Indexable Boring Parts
Erickson
Erick Mod, EXT/RED KM63-CV50 for MBX140mm
Mfr # CV50BKM63551
Zoro # G3889792
product price: $663.99
/ea
Free Shipping & Returns
$663.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Torque (ft-lbs) 35 to 40
- System Size Workpiece Side KM63
- Usable Length 4.055 in
- Actuation Screw ID Drive Size 12 mm
- Body Diameter 2.48 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Erickson
- MFR # CV50BKM63551
- Zoro # G3889792
- UPC # 4059782056183
- Country of Origin United States
- Category Indexable Boring Parts
Dimensions
System Size Workpiece Side | KM63 |
Usable Length | 4.055 in |
Actuation Screw ID Drive Size | 12 mm |
Body Diameter | 2.48 in |
Gage Length | 5.512 in |
Details
Item | Erick Mod |
Torque (ft-lbs) | 35 to 40 |
Description
Erick Mod
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA 1/2"-7/32" HSS Threaded Shank Stop Countersink (TSC1/2-7/32)
- HHIP 1/2 X 1/2" 4 Flute TiN Single End Center Cut End Mill (5828-0501)
- ZORO SELECT Drill Bushing, Type H, Drill Size 5/16 In (H4016IM)
- PROTO Black Chrome Combo Reversible Ratcheting Wrench 1-1/2"-Spline (JSCV48)
- ERICKSON Extension, MOD RED, HSK100A KM63 (HSK100AKM63115M)
- WALTER Double-edged boring tool B3220.N4.041-055.Z2.CC09 (B3220.N4.041-055.Z2.CC09)
- ULTRA-DEX USA Insert Screw, MTS-35, PK5 (MTS-35)
- NAREX NMTB40 Shank For VHU-36 Boring & Facing Masterhead Sets (300030)
- NAREX Head Only For VHU-36 Boring & Facing Masterhead Set (300004)
- HHIP 2 in. Boring Head Kit With R8 Shank, Boring Bars & Fly Cutter (1061-0106)
- WIDIA Indexable Face Mill, 1504, (M4000CA-SP1504)
- Erickson Indexable Tools