Shop All Indexable Boring Parts
Erickson
Erick Mod, EXT/RED KM50-CV50 for M BX60mm
Mfr # CV50BKM50236
Zoro # G3892489
product price: $622.99
/ea
Free Shipping & Returns
$622.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Torque (ft-lbs) 20 to 25
- System Size Workpiece Side KM50
- Actuation Screw ID Drive Size 10 mm
- Usable Length 0.1575 in
- Gage Length 2.362 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Erickson
- MFR # CV50BKM50236
- Zoro # G3892489
- UPC # 4059782030510
- Country of Origin United States
- Category Indexable Boring Parts
Dimensions
System Size Workpiece Side | KM50 |
Actuation Screw ID Drive Size | 10 mm |
Usable Length | 0.1575 in |
Gage Length | 2.362 in |
Body Diameter | 1.968 in |
Details
Item | Erick Mod |
Torque (ft-lbs) | 20 to 25 |
Description
Erick Mod
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEWALT FlexTorq(R) IMPACT READY(R) Screwdriving Bit Sets with ToughCase(R)+ System (DWA2T40IR)
- WESTWARD Plastic Handle Pry Bar, 12 In L (2AJK2)
- STAR ASIA 7-Pc 1/4 Dr Deep External Sta (66320)
- STEEL GRIP BENT NOSE PLIERS 5"" (DR76543)
- ERICKSON Extension, MOD RED, HSK100A KM63 (HSK100AKM63115M)
- ULTRA-DEX USA Key, T-15, PK5 (T-15)
- DORIAN Shim Seat, ITSN-333 (73310190088)
- NAREX Accessories Kit For VHU-36 Boring & Facing Masterhead Set (300003)
- KM SYSTEMS Cutting Unit, KM25 THREAD/GROOVE (KM25NSR230)
- KM SYSTEMS Insert, KM40TS KENLOC 107Deg 30ft. RH VN (KM40TSMVHNR16050M)
- WIDIA Cutting Tool (WGCSUN0338B 0)
- Erickson Indexable Boring Parts