Shop All Indexable Boring Parts
Erickson
Erick Mod, EXT/RED KM50-CV40 for MBX120mm
Mfr # CV40BKM50472
Zoro # G3886651
product price: $707.99
/ea
Free Shipping & Returns
$707.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Usable Length 3.974 in
- System Size Workpiece Side KM50
- Body Diameter 1.969 in
- Actuation Screw ID Drive Size 10 mm
- Gage Length 4.724 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Erickson
- MFR # CV40BKM50472
- Zoro # G3886651
- UPC # 4059782030749
- Country of Origin United States
- Category Indexable Boring Parts
Dimensions
Usable Length | 3.974 in |
System Size Workpiece Side | KM50 |
Body Diameter | 1.969 in |
Actuation Screw ID Drive Size | 10 mm |
Gage Length | 4.724 in |
Details
Item | Erick Mod |
Torque (ft-lbs) | 20 to 25 |
Description
Erick Mod
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LENOX Band Saw Blade, 5 ft. 7-1/2 in L, 1/2" W, 10/14 TPI, 0.025" Thick, Steel (79380D2B51715)
- EREM 4 1/4In Diag Cutter Sufull Flush Cut (2476TX2)
- WARWOOD TOOL 3 lb Straight Pein Driving Hammer, 16 Hickory Handle (12451)
- KNIPEX Knipex Cobra Water Pump Plier W/ Polished Head, 4inL (87 00 100)
- ERICKSON Extension, MOD RED, HSK100A KM63 (HSK100AKM63115M)
- WALTER Precision boring tool, B3230G.UC3.26-47.Z1 (B3230G.UC3.26-47.Z1)
- ULTRA-DEX USA Lock Pin, NL-34L, PK5 (NL-34L)
- WIDIA Cutting Tool (WGCSUN0338B 0)
- ULTRA-DEX USA Clamp Assembly, PB4-CA (PB4-CA)
- ULTRA-DEX USA Clamp, CM-74 (CM-74)
- NAREX Head Only For VHU-36 Boring & Facing Masterhead Set (300004)
- Erickson Indexable Tools