Shop All Indexable Boring Parts
Erickson
Erick Mod, EXT/RED KM40-CV50 for M BX40mm
Mfr # CV50BKM40157
Zoro # G3891840
Free Shipping & Returns
$560.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Gage Length 1.575 in
- Actuation Screw ID Drive Size 6 mm
- Usable Length 0.1181 in
- Torque (ft-lbs) 9 to 12
- Body Diameter 1.574 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Erickson
- MFR # CV50BKM40157
- Zoro # G3891840
- UPC # 4059782080157
- Country of Origin United States
- Category Indexable Boring Parts
Dimensions
Gage Length | 1.575 in |
Actuation Screw ID Drive Size | 6 mm |
Usable Length | 0.1181 in |
Body Diameter | 1.574 in |
System Size Workpiece Side | KM40 |
Details
Item | Erick Mod |
Torque (ft-lbs) | 9 to 12 |
Description
Erick Mod
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INNOVATIVE COMPONENTS Snap Lock Four Knob, M10 Thread Size, 2-1/2" Dia. (GNH6-HEX4P7----)
- SKIL Circular Saw, 7-1/4" Blade Dia., 5300 rpm (SPT67M8-01)
- GEARWRENCH 8 Piece SAE XL Locking Flex Head Ratcheting Wrench Set (EHT85798)
- BIG HORN Wet/dry vacuum cleaner Adapter For Use with 4-Inch Hose (11402)
- ERICKSON Extension, MOD RED, HSK100A KM63 (HSK100AKM63115M)
- MICRO 100 Torx Screw - (M2.5 x T-8) (16-1020)
- STM 4 Dia Precision Boring Head (356003)
- ULTRA-DEX USA Clamp Assembly, PB4-CA (PB4-CA)
- ULTRA-DEX USA Insert Screw, MTS-2, PK5 (MTS-2)
- KM SYSTEMS Insert, KM40TS WEDGELOCK 93Deg RH TN16 (KM40TSWTJNR16)
- ULTRA-DEX USA Clamp, CM-74 (CM-74)
- Erickson Indexable Tools