Shop All Collets
Erickson
ER20 COLLET SET 1/16-1/2 (8/SET)
Mfr # 20ERS000SET1
Zoro # G3775342
product price: $325.99
/ea
Free Shipping & Returns
$325.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Collet Series ER20
- Taper Size HSK100A
- Shank Dia. 3/4"
- Projection 2-3/64"
- Face Shape Round
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Taper Size | HSK100A |
Shank Dia. | 3/4" |
Size Increments | 1/16" |
Min. Size | 1/16" |
Max. Size | 1/2" |
Nose Dia. | 1-31/32" |
Details
Item | Collets |
Collet Series | ER20 |
Projection | 2-3/64" |
Face Shape | Round |
Standards | DIN 6499 |
Measurement System | Fractional Inch |
Collet Type | Single Angle Standard Collet Set |
For Shank Type | Cylindrical |
Compatible with Product Type | Cutting Tools |
Features | Maximum T.I.R. only 0.0001 in |
Coolant Fed | Non-Coolant Through |
Color | Silver |
Description
Collets, ER20, Round, Max. Size 1/2 In., DIN 6499
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAYHEW PRY BAR SET 3PC WHANDLES (MAY61350)
- CENTURY DRILL & TOOL 21/64" Jobber Length Drill Bit (88221)
- MIGHTY MAXX Tape Measure Rubberized 16ft (083-10211)
- PLANO Portable Tool Box, Plastic, Gray, 20 in W x 11 in D x 9 in H (651-010)
- ERICKSON 21/32 ER32 COLLET (32ER0656)
- ERICKSON Collet, Tap 1/4 P (LTC025P)
- ERICKSON Tapping Adapter, #0 to #6, 1/8 (JTC6)
- ERICKSON Knee/Column Milling Machine, 3Ph, 230V (16ER020M)
- ERICKSON Collet, TG75, 7.00mm (75TG070M)
- ERICKSON 32ER750 COLLET (32ER0750)
- LINCOLN ELECTRIC LINCOLN Collet (KP4752-040)
- Erickson Collets, Chucks & Accessories