Shop All Collet Chucks
Erickson
ER 32 COLLET CHUCK - CVKV 50
Mfr # CVKV50BER32275
Zoro # G3591820
product price: $393.99
/ea
Free Shipping & Returns
$393.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dimension Type Fractional Inch
- Overall Length 171.45 mm
- Taper Size CVKV50
- Collet Series ER32
- Shank Dia. 14.00 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Erickson
- MFR # CVKV50BER32275
- Zoro # G3591820
- UPC # 4059782042247
- Country of Origin Slovenia
- Category Collet Chucks
Dimensions
Dimension Type | Fractional Inch |
Overall Length | 171.45 mm |
Taper Size | CVKV50 |
Shank Dia. | 14.00 mm |
Nose Dia. | 27.00 mm |
Nut Dia. | 1.9700" |
Bore Depth | 1.8110" |
Shank Thread Size | 1"-8 |
Hole Dia. | 14.00mm |
Tool Depth | 47.00mm |
Description
Collet Chuck, Taper Size CVKV50, Min. Collet Capacity 0.0800 In., Max. Collet Capacity 0.8100 In., Projection 2-3/4 In., ER32
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UNIBOR 7/16in X 2in M2 HSS Annular Cutter, 3/4 Shank, Pin Included (24214)
- WESTWARD Ratcheting Wrench, Head Size 15/16 in. (1LCR6)
- WESTWARD 1/4 in Drive, 15mm 12 pt Metric Socket, 12 Points (10E881)
- WESTWARD Inspection Mirror, 7 5/8 to 28 In L (1VUA8)
- ERICKSON Collet Chuck, ER16, Straight Shank (SS100DA104488)
- ERICKSON Collet Chuck, SK16, Taper Shank (CV40BTG075600G)
- ERICKSON Milling Cutter Arbor, 1-1/2", HSS (HSK63AER16100M)
- ERICKSON Swing/Toggle Clamp, Swing Clamp, M5x100 (CV40BER32600)
- ERICKSON Collet Chuck, ER32, Taper Shank (CV40TG075275)
- ERICKSON Collet Chuck, ER40, Taper Shank (CV50TG100276G)
- HHIP 125mm Diameter D1-4 ER-40 Collet Chuck (3901-5042)
- Erickson Collets, Chucks & Accessories