Shop All Collet Chucks
Erickson
ER 25 COLLECT CHUCK 1 STRAIGHT SHANK
Mfr # SS100ER25750
Zoro # G3590621
Free Shipping & Returns
$178.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dimension Type Fractional Inch
- Overall Length 7-1/2"
- Taper Size SS100
- Shank Dia. 1.0000"
- Collet Series ER25
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Erickson
- MFR # SS100ER25750
- Zoro # G3590621
- UPC # 4059782167506
- Country of Origin Slovenia
- Category Collet Chucks
Dimensions
Dimension Type | Fractional Inch |
Overall Length | 7-1/2" |
Taper Size | SS100 |
Shank Dia. | 1.0000" |
Bore Depth | 1.5750" |
Nut Dia. | 1.6540" |
Nose Dia. | 42.01 mm |
Head Dia. | 1.1900" |
Description
Collet Chuck, Taper Size SS100, Min. Collet Capacity 0.0400 In., Max. Collet Capacity 0.6300 In., Projection 12 in, ER25
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SLICE Scraper, Straight, Zirconium Oxide, 5 1/2"W (10557)
- CLEVELAND Pipe Tap, 1"-11-1/2, Semi-Bottoming, 5 Flutes, NPT (C64043)
- DEWALT Cordless CombInation Kit, 20.0V (DCK299P2LR)
- CLEVELAND 4-Flute HSS Center Cutting Square Single End MIll Cleveland HG-4C-TN TiN 7/16x1/2x1-3/4x3-3/4 (C33392)
- ERICKSON ER 20 COLLET CHUCK 1 STRAIGHT SHANK (SS100ER20700)
- ERICKSON Shrink Fit Tool Holder, U3, CAT40 (CVKV40BER32600)
- ERICKSON Collet Chuck, ER32, Straight Shank (SS075DA204469)
- ERICKSON Chuck, Collet DA100 EXTENSION D (SS250DA104186M)
- ERICKSON COLLET CHUCK EXTENSION ER (SS200ER32154M)
- ERICKSON Shrink Fit Tool Holder, U3, CAT40 (CVKV40BER25600)
- GS TOOLING ER40 1/4 (0.2500)3 AA Ultra Precision Collet (336921)
- Erickson Collets, Chucks & Accessories