Shop All End Mill Holders
Erickson
End Mill Holder, Taper, HSK63A
Mfr # HSK63AEM062375
Zoro # G3864330
product price: $363.99
/ea
Free Shipping & Returns
$363.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Coolant Fed Coolant Through
- Dimension Type Decimal Inch
- Standards DIN 69893 Form A
- Taper Size HSK63A
- Projection 3-3/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Erickson
- MFR # HSK63AEM062375
- Zoro # G3864330
- UPC # 4059782180826
- Country of Origin United States
- Category End Mill Holders
Dimensions
Dimension Type | Decimal Inch |
Nose Dia. | 1-5/8 in |
Taper Size | HSK63A |
Overall Length | 5.0060 in |
Shank Dia. | 2.4803" |
Shank Length | 1.2559" |
Details
Coolant Fed | Coolant Through |
Item | End Mill Holder |
Standards | DIN 69893 Form A |
Projection | 3-3/4 in |
Shank Type - Machining | Taper |
Measurement System | Fractional Inch |
Description
End Mill Holder, Taper Size HSK63A, Projection 3-3/4 in, Nose Dia. 1-5/8 in, Measurement System Fractional Inch
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KO-KEN Bit Socket 3/16 Hex 60mm 1/2 Sq. Drive (4012A.60-3/16)
- OSG Carbide End Mill, 6.00mm dia, 9.00mm Cut L (HP433-2364)
- CLE-LINE 118° General Purpose Jobber Length Drill Cle-Line 1899 Steam Oxide HSS RHS/RHC #20 (C22692)
- SUMNER Inclinometer (779546)
- ERICKSON End Mill Holder, Taper, BT40 (BT40EM031255)
- ERICKSON 3/4 SHRINK FIT - HPV GENERAL PURPOSE - B (BT50BHPVTT075394)
- ERICKSON End Mill Holder Blank, HSK63A (HSK63ABB115150M)
- ERICKSON End Mill Holder, Taper, CV40 (CV40EM125625)
- ERICKSON End Mill Holder, Taper, BT50 (BT50EM125600)
- ERICKSON Adapt, Reducer PSC63 TO KM40TS Short (PSC63KM40TS065M)
- JACOBS Eject Drift 902 for 1/2MT (30485N)
- Erickson End Mill Holders