Shop All End Mill Holders
Erickson
End Mill Holder, Taper, CV50
Mfr # CV50EM125400
Zoro # G3728774
product price: $111.99
/ea
Free Shipping & Returns
$111.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dimension Type Decimal Inch
- Coolant Fed Coolant Through
- Projection 4 in
- Taper Size CV50
- Standards ANSI B5.5
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Erickson
- MFR # CV50EM125400
- Zoro # G3728774
- UPC # 4059782161689
- Country of Origin Slovenia
- Category End Mill Holders
Dimensions
Dimension Type | Decimal Inch |
Nose Dia. | 2-1/2 in |
Taper Size | CV50 |
Overall Length | 8 in |
Shank Dia. | 2.7500" |
Shank Length | 4.1250" |
Details
Item | End Mill Holder |
Coolant Fed | Coolant Through |
Projection | 4 in |
Standards | ANSI B5.5 |
Shank Type - Machining | Taper |
Measurement System | Fractional Inch |
Description
End Mill Holder, Taper Size CV50, Projection 4 in, Nose Dia. 2-1/2 in, Measurement System Fractional Inch
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WOODWARD FAB Bead Roller Floor Stand, 40" H (WFBR6 STAND)
- KLEIN TOOLS High Speed Drill Bit, 1/8-Inch, 118-Degree (53104)
- WIDIA Triangle Turning Insert, Triangle, 5/32 in, TDHB, 0.0156 in (TDHB13081 CM1)
- KEO 5/16 100 deg ZErO Flute CO Deburring Tool (53530)
- ERICKSON End Mill Holder, Taper, CV40 (CV40EM025250)
- ERICKSON End Mill Holder, Taper, CV40 (CV40ZEM050175)
- ERICKSON End Mill Holder Blank, HSK80A (HSK80ABB100250M)
- ERICKSON End Mill Holder, Taper, BT40 (BT40BWN25090M)
- ERICKSON HSK63A one Channel MQL Shrinkfit Adapter (HSK63AHPVTTMQL1C16095M)
- ERICKSON Adapt, Reducer PSC63 TO KM40TS Short (PSC63KM40TS065M)
- PARLEC Modular Shank, CAT40, #4 MT, Nose 2 In (C40-04MT3)
- Erickson Milling & Drilling Toolholders