Shop All End Mill Holders
Erickson
End Mill Holder, Taper, CV50
Mfr # CV50EM025450
Zoro # G3810001
product price: $135.99
/ea
Free Shipping & Returns
$135.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dimension Type Decimal Inch
- Coolant Fed Coolant Through
- Nose Dia. 19.81mm
- Taper Size CV50
- Projection 4-1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Erickson
- MFR # CV50EM025450
- Zoro # G3810001
- UPC # 4059782198036
- Country of Origin Slovenia
- Category End Mill Holders
Dimensions
Dimension Type | Decimal Inch |
Nose Dia. | 19.81mm |
Taper Size | CV50 |
Overall Length | 8-1/2 in |
Shank Dia. | 2.7500" |
Shank Length | 4.1250" |
Details
Item | End Mill Holder |
Coolant Fed | Coolant Through |
Projection | 4-1/2 in |
Standards | ANSI B5.5 |
Measurement System | Fractional Inch |
Shank Type - Machining | Taper |
Description
End Mill Holder, Taper Size CV50, Projection 4-1/2 in, Nose Dia. 19.81mm, Measurement System Fractional Inch
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HHIP 6" Front-Mount Self Centering Top Reversible 3-Jaw Plain Back Chuck (3900-3430)
- BON TOOL Screed, 1 1/2" X 3 1/2" X 18 Foot Reinforced H Aluminum (22-518)
- WESTWARD 3/8 in Drive, 15/16" Hex SAE Socket, 6 Points (53YR76)
- ERICKSON Hydraulic Chuck Sleeve (75HC080M)
- ERICKSON End Mill Holder, Taper, CV40 (CV40EM100400)
- ERICKSON End Mill Holder, Taper, BT30 (BT30EM062236)
- ERICKSON Adapt, Reducer PSC63 TO KM50TS Long (PSC63KM50TS090M)
- ERICKSON HSK100A SHRINK FIT ADAPTER GENERAL APPLI (HSK100AHPVTT25115M)
- ERICKSON End Mill Holder, Taper, HSK100A (HSK100AEM125425)
- ERICKSON End Mill Holder, Taper, BT40 (BT40BWN25090M)
- HHIP 2" X 3/4 Bore 45 Degree SE Indexable Face Mill (2065-2000)
- Erickson End Mill Holders