Shop All End Mill Holders
Erickson
End Mill Holder, Taper, CV50
Mfr # CV50BWN20M275
Zoro # G3557870
product price: $239.99
/ea
Free Shipping & Returns
$239.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dimension Type Metric
- Taper Size CV50
- Projection 2-3/4 in
- Coolant Fed Coolant Through
- Standards ANSI B5.5, DIN 1835/E
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Erickson
- MFR # CV50BWN20M275
- Zoro # G3557870
- UPC # 4059782114623
- Country of Origin Slovenia
- Category End Mill Holders
Dimensions
Dimension Type | Metric |
Taper Size | CV50 |
Nose Dia. | 51.50mm |
Overall Length | 6.7500mm |
Shank Dia. | 2.7500 |
Shank Length | 104.7750mm |
Details
Item | End Mill Holder |
Projection | 2-3/4 in |
Coolant Fed | Coolant Through |
Standards | ANSI B5.5, DIN 1835/E |
Shank Type - Machining | Taper |
Measurement System | Metric |
Description
End Mill Holder, Taper Size CV50, Projection 2-3/4 in, Nose Dia. 51.50mm, Measurement System Metric
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOSTITCH Nailer Framing/Metal Con (F21PL)
- PALMGREN Vertical Wood/Metal Band Saw, 18" (9683118)
- STANLEY Box Level, 48 in. (STHT42504)
- WRIGHT TOOL Bit Sockets 3/8" Drive Hex Bit Socket w/ (3212)
- ERICKSON Adapt, Reducer PSC63 TO KM40TS Short (PSC63KM40TS065M)
- ERICKSON End Mill Holder, Taper, CV40 (CV40ZEM050175)
- ERICKSON End Mill Holder, Taper, CV40 (CV40BDL16200)
- ERICKSON Adapt, ERK ADJ Float 180 DA Full (SS200FC188888)
- ERICKSON End Mill Holder, Taper, CV40 (CV40EM100400)
- ERICKSON End Mill Holder, Taper, BT30 (BT30EM20080M)
- DORIAN Tool Holder, Turning/Facing, Series CA (D40CA-1)
- Erickson End Mill Holders