Shop All End Mill Holders
Erickson
End Mill Holder, Taper, CV40
Mfr # CV40ZEM100175
Zoro # G3728345
product price: $129.99
/ea
Free Shipping & Returns
$129.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Dimension Type Decimal Inch
- Coolant Fed Coolant Through
- Projection 1-3/4 in
- Standards ANSI B5.5, DIN 1835/B
- Nose Dia. 1-3/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Erickson
- MFR # CV40ZEM100175
- Zoro # G3728345
- UPC # 4059782160408
- Country of Origin Bulgaria
- Category End Mill Holders
Dimensions
Dimension Type | Decimal Inch |
Nose Dia. | 1-3/4 in |
Taper Size | CV40 |
Overall Length | 4.4370 in |
Shank Dia. | 1.7500" |
Shank Length | 2.8110" |
Details
Coolant Fed | Coolant Through |
Item | End Mill Holder |
Projection | 1-3/4 in |
Standards | ANSI B5.5, DIN 1835/B |
Measurement System | Fractional Inch |
Shank Type - Machining | Taper |
Description
End Mill Holder, Taper Size CV40, Projection 1-3/4 in, Nose Dia. 1-3/4 in, Measurement System Fractional Inch
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CENTURY DRILL & TOOL 13pc. 135 Degrees Drill Bit Set, Drill Bit Dimension Type: Fractional Inch (22713)
- KYOCERA Diamond Turning Insert, Diamond, 4, CNMG, 2, Carbide (CNMG432 CA510)
- ST LOUIS PNEUMATIC Low Speed Buffer w/QC Chuck and Hose (SLP-86510REK)
- CHICAGO-LATROBE 135° Heavy-Duty Jobber Length Drill Chicago-Latrobe 150ASP Steam Oxide HSS RHS/RHC 11/64 (45611)
- ERICKSON End Mill Holder, Taper, CV40 (CV40EM125625)
- ERICKSON Adapt, ERK ADJ Float 180 DA Full (SS200FC188888)
- ERICKSON Adapt, ERK ADJ Float 180 DA Full (SS150FC188888)
- ERICKSON HSK100A SHRINK FIT ADAPTER GENERAL APPLI (HSK100AHPVTT25115M)
- ERICKSON End Mill Holder, Taper, CV40 (CV40EM025450)
- ERICKSON End Mill Holder, Taper, CV40 (CV40ZEM075175)
- ERICKSON End Mill Holder, Taper, CV40 (CV40EM050662)
- Erickson End Mill Holders