Shop All End Mill Holders
Erickson
End Mill Holder, Taper, CV40
Mfr # CV40ZEM062175
Zoro # G3732913
Free Shipping & Returns
$119.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Coolant Fed Coolant Through
- Dimension Type Decimal Inch
- Nose Dia. 1-3/4 in
- Projection 1-3/4 in
- Standards ANSI B5.5, DIN 1835/B
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Erickson
- MFR # CV40ZEM062175
- Zoro # G3732913
- UPC # 4059782160460
- Country of Origin Bulgaria
- Category End Mill Holders
Dimensions
Dimension Type | Decimal Inch |
Nose Dia. | 1-3/4 in |
Taper Size | CV40 |
Overall Length | 4.4370 in |
Shank Dia. | 1.7500" |
Shank Length | 2.8110" |
Details
Coolant Fed | Coolant Through |
Item | End Mill Holder |
Projection | 1-3/4 in |
Standards | ANSI B5.5, DIN 1835/B |
Measurement System | Fractional Inch |
Shank Type - Machining | Taper |
Description
End Mill Holder, Taper Size CV40, Projection 1-3/4 in, Nose Dia. 1-3/4 in, Measurement System Fractional Inch
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NANUK CASES Case w/ Foam Insert for 40 Knives, Olive (915S-080OL-0A0-21052)
- STARRETT Bi-Metal Fast Cut Hole Saw 5/8" (16mm) (FCH0058-G)
- SUPERCUT 105-inch x 0.5-inch x 0.025 x 3 TPI Hawc Pro Resaw Blade (709001)
- RAILHEAD GEAR Wrench, Impact, 1/4" Quick Change (KW-7PD)
- ERICKSON End Mill Holder, Taper, CV40 (CV40ZEM075175)
- ERICKSON End Mill Holder, Taper, CV40 (CV40ZEM050175)
- ERICKSON End Mill Holder, Taper, BT50 (BT50EM125413)
- ERICKSON 3/4 SHRINK FIT - HPV GENERAL PURPOSE - B (BT50BHPVTT075394)
- ERICKSON End Mill Holder, Taper, CV40 (CV40EM050262)
- ERICKSON End Mill Holder, Taper, BT50 (BT50EM125600)
- MICRO 100 Tool Holder - Steel (TH-108)
- Erickson Milling & Drilling Toolholders