Shop All End Mill Holders
Erickson
End Mill Holder, Taper, CV40
Mfr # CV40ZBSFTT050256
Zoro # G3731041
Free Shipping & Returns
$546.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Coolant Fed Coolant Through
- Nose Dia. 26.50mm
- Taper Size CV40
- Projection 65.00mm
- Measurement System Fractional Inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Erickson
- MFR # CV40ZBSFTT050256
- Zoro # G3731041
- UPC # 4059782005938
- Country of Origin Germany
- Category End Mill Holders
Dimensions
Nose Dia. | 26.50mm |
Taper Size | CV40 |
Bore Dia. | 12.70mm |
Overall Length | 5.2460 in |
Details
Item | End Mill Holder |
Coolant Fed | Coolant Through |
Projection | 65.00mm |
Measurement System | Fractional Inch |
Features | Suitable for Carbide and HSS Cutting Tools |
Standards | ANSI B5.5 |
Shank Type - Machining | Taper |
Description
End Mill Holder, Taper Size CV40, Projection 65.00mm, Nose Dia. 26.50mm, Coolant Fed Coolant Through
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GLOBAL INDUSTRIAL 1/4 Right Angle Die Grinder, 25,000 RPM (G3415)
- WIHA Prec. Screwdriver, Slotted, 2.0mm x 1-5/8 (26020)
- STARRETT Band Saw Blade, 12 ft. 6 in L, 1/2" W, 8/12 TPI, 0.025" Thick, Bimetal (99165-12-06)
- URREA 3/4" Drive 6-Point Deep Socket 1-1/4" (5540HL)
- ERICKSON Adapt, Reducer PSC63 TO KM40TS Short (PSC63KM40TS065M)
- ERICKSON Adapt, ERK ADJ Float 100 DA Double PIN (SS100DP108562)
- ERICKSON End Mill Holder, Taper, HSK100A (HSK100AEM125425)
- ERICKSON End Mill Holder, Taper, CV40 (CV40ZEM050175)
- ERICKSON End Mill Holder, Taper, BT40 (BT40BWN25090M)
- ERICKSON End Mill Holder, Taper, CV40 (CV40ZEM100175)
- RUKO Arbor Holder, A 4 (106204)
- Erickson End Mill Holders