Shop All End Mill Holders
Erickson
End Mill Holder, Taper, CV40
Mfr # CV40EM125625
Zoro # G3809852
product price: $150.99
/ea
Free Shipping & Returns
$150.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Coolant Fed Coolant Through
- Dimension Type Decimal Inch
- Taper Size CV40
- Standards ANSI B5.5, DIN 1835/B
- Projection 6-1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Erickson
- MFR # CV40EM125625
- Zoro # G3809852
- UPC # 4059782197824
- Country of Origin Bulgaria
- Category End Mill Holders
Dimensions
Dimension Type | Decimal Inch |
Taper Size | CV40 |
Nose Dia. | 2-1/2 in |
Overall Length | 8.9370 in |
Shank Dia. | 1.7500" |
Shank Length | 2.8120" |
Details
Coolant Fed | Coolant Through |
Item | End Mill Holder |
Standards | ANSI B5.5, DIN 1835/B |
Projection | 6-1/4 in |
Measurement System | Fractional Inch |
Shank Type - Machining | Taper |
Description
End Mill Holder, Taper Size CV40, Projection 6-1/4 in, Nose Dia. 2-1/2 in, Measurement System Fractional Inch
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REED CONE CHAMFER 3/4 in - 2 1/2 in IN, DP/M 04438 (PDEB250)
- MITUTOYO Dial Indicator, Fb, .0001-.008" (2910AB-10)
- CLEVELAND Chucking Reamer, 3/8" Size, HSS, TCT (C50414)
- ESTWING 28OZ Milled Fram Hammer (E3-28SM)
- ERICKSON End Mill Holder, Taper, CV40 (CV40ZEM075175)
- ERICKSON End Mill Holder Blank, HSK63A (HSK63ABB115150M)
- ERICKSON End Mill Holder, Taper, CV40 (CV40EM025450)
- ERICKSON End Mill Holder, Taper, BT40 (BT40BWN25090M)
- ERICKSON Adapt, Reducer PSC63 TO KM50TS Long (PSC63KM50TS090M)
- ERICKSON End Mill Holder, Taper, CV40 (CV40ZEM050175)
- HHIP 2" X 3/4 Bore 45 Degree SCMT Indexable Face Mill (2062-2000)
- Erickson End Mill Holders