Shop All End Mill Holders
Erickson
End Mill Holder, Taper, CV40
Mfr # CV40EM100400
Zoro # G3730174
product price: $120.99
/ea
Free Shipping & Returns
$120.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dimension Type Decimal Inch
- Coolant Fed Coolant Through
- Nose Dia. 2 in
- Standards ANSI B5.5, DIN 1835/B
- Projection 4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Erickson
- MFR # CV40EM100400
- Zoro # G3730174
- UPC # 4059782162136
- Country of Origin Bulgaria
- Category End Mill Holders
Dimensions
Dimension Type | Decimal Inch |
Nose Dia. | 2 in |
Taper Size | CV40 |
Overall Length | 6.6870 in |
Shank Dia. | 1.7500" |
Shank Length | 2.8120" |
Details
Item | End Mill Holder |
Coolant Fed | Coolant Through |
Standards | ANSI B5.5, DIN 1835/B |
Projection | 4 in |
Measurement System | Fractional Inch |
Shank Type - Machining | Taper |
Description
End Mill Holder, Taper Size CV40, Projection 4 in, Nose Dia. 2 in, Measurement System Fractional Inch
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NANUK CASES Customized Foam Insert (925) for Mavic 3, 925-FOAM_MAVIC 3 (925-FOAM_MAVIC 3)
- ENERPAC Assy Sq Drive (J6212RD)
- SIOUX TOOLS Surface Preparation And Finishing Power Tools, COLLET NUT (74071)
- KRAFT TOOL Stainless Steel Standard Wide H, 10" x 3 (DW650SS)
- ERICKSON End Mill Holder, Taper, CV40 (CV40BDL16200)
- ERICKSON End Mill Holder, Taper, CV50 (CV50EM125400)
- ERICKSON End Mill Holder, Taper, CV40 (CV40EM025450)
- ERICKSON Adapt, Reducer PSC63 TO KM50TS Long (PSC63KM50TS090M)
- ERICKSON End Mill Holder, Taper, BT50 (BT50EM125413)
- ERICKSON Adapt, ERK ADJ Float 180 DA Full (SS150FC188888)
- ERICKSON End Mill Holder Blank, HSK80A (HSK80ABB100250M)
- Erickson End Mill Holders