Shop All End Mill Holders
Erickson
End Mill Holder, Taper, CV40
Mfr # CV40EM050262
Zoro # G3731750
product price: $134.99
/ea
Free Shipping & Returns
$134.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Coolant Fed Coolant Through
- Dimension Type Decimal Inch
- Standards ANSI B5.5, DIN 1835/B
- Nose Dia. 1-3/8 in
- Projection 2-5/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Erickson
- MFR # CV40EM050262
- Zoro # G3731750
- UPC # 4059782162259
- Country of Origin Slovenia
- Category End Mill Holders
Dimensions
Dimension Type | Decimal Inch |
Nose Dia. | 1-3/8 in |
Taper Size | CV40 |
Overall Length | 5.3070 in |
Shank Dia. | 1.7500" |
Shank Length | 2.8120" |
Details
Coolant Fed | Coolant Through |
Item | End Mill Holder |
Standards | ANSI B5.5, DIN 1835/B |
Projection | 2-5/8 in |
Shank Type - Machining | Taper |
Measurement System | Fractional Inch |
Description
End Mill Holder, Taper Size CV40, Projection 2-5/8 in, Nose Dia. 1-3/8 in, Measurement System Fractional Inch
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EKLIND 5 Piece Fold-Up Hex Key Set, 20511 (20511)
- GREY PNEUMATIC 1"DR X 3/4" HEX (4924F)
- DRILL AMERICA 7/64"x12" HSS Aircraft Extension Drill Bit, Number of Flutes: 2 (D/AA/CX127/64)
- KNIPEX 9 1/4 in Wire Stripper 20 to 10 AWG (97 22 240)
- ERICKSON Adapt, ERK ADJ Float 180 DA Full (SS150FC188888)
- ERICKSON HSK100A SHRINK FIT ADAPTER GENERAL APPLI (HSK100AHPVTT25115M)
- ERICKSON End Mill Holder, Taper, BT40 (BT40EM031255)
- ERICKSON End Mill Holder Blank, HSK80A (HSK80ABB100250M)
- ERICKSON End Mill Holder, Taper, BT40 (BT40BWN25090M)
- ERICKSON End Mill Holder, Taper, CV40 (CV40ZEM075175)
- ERICKSON Adapt, ERK ADJ Float 180 DA Full (SS200FC188888)
- Erickson Milling & Drilling Toolholders