Shop All End Mill Holders
Erickson
End Mill Holder, Taper, CV40
Mfr # CV40EM025450
Zoro # G3733850
product price: $119.99
/ea
Free Shipping & Returns
$119.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Coolant Fed Coolant Through
- Dimension Type Decimal Inch
- Nose Dia. 19.82mm
- Projection 4-1/2 in
- Standards ANSI B5.5, DIN 1835/B
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Erickson
- MFR # CV40EM025450
- Zoro # G3733850
- UPC # 4059782160026
- Country of Origin Bulgaria
- Category End Mill Holders
Dimensions
Dimension Type | Decimal Inch |
Nose Dia. | 19.82mm |
Taper Size | CV40 |
Overall Length | 7.1870 in |
Shank Dia. | 1.7500" |
Shank Length | 2.8120" |
Details
Coolant Fed | Coolant Through |
Item | End Mill Holder |
Projection | 4-1/2 in |
Standards | ANSI B5.5, DIN 1835/B |
Measurement System | Fractional Inch |
Shank Type - Machining | Taper |
Description
End Mill Holder, Taper Size CV40, Projection 4-1/2 in, Nose Dia. 19.82mm, Measurement System Fractional Inch
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KO-KEN Bit Socket 22mm Hex 92mm 1 Sq. Drive (18106.16-22)
- GUARDAIR Long John W/ 48InSteel Ext, Steel Nozzle (75LJ048SS)
- DIAMOND VANTAGE Core Bit, 2-1/2 x 1-1/4-7 in (02514JWZGH)
- SPEEDAIRE Pistol Grip Air Gun, 48" Extension (2TEJ4)
- ERICKSON End Mill Holder, Taper, CV40 (CV40BDL16200)
- ERICKSON Adapt, ERK ADJ Float 180 DA Full (SS150FC188888)
- ERICKSON End Mill Holder, Taper, CV50 (CV50EM125400)
- ERICKSON End Mill Holder Blank, HSK80A (HSK80ABB100250M)
- ERICKSON End Mill Holder, Taper, BT40 (BT40EM031255)
- ERICKSON End Mill Holder Blank, HSK63A (HSK63ABB115150M)
- MICRO-QUIK Quick Change Tool Holder Metric - Steel (QTHM-422)
- Erickson Milling & Drilling Toolholders