Shop All End Mill Holders
Erickson
End Mill Holder, Taper, CV40
Mfr # CV40EM025250
Zoro # G3732545
product price: $118.99
/ea
Free Shipping & Returns
$118.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dimension Type Decimal Inch
- Coolant Fed Coolant Through
- Taper Size CV40
- Projection 2-1/2 in
- Standards ANSI B5.5, DIN 1835/B
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Erickson
- MFR # CV40EM025250
- Zoro # G3732545
- UPC # 4059782172678
- Country of Origin Bulgaria
- Category End Mill Holders
Dimensions
Dimension Type | Decimal Inch |
Nose Dia. | 19.82mm |
Taper Size | CV40 |
Overall Length | 5.1870 in |
Shank Dia. | 1.7500" |
Shank Length | 2.8120" |
Details
Coolant Fed | Coolant Through |
Item | End Mill Holder |
Projection | 2-1/2 in |
Standards | ANSI B5.5, DIN 1835/B |
Shank Type - Machining | Taper |
Measurement System | Fractional Inch |
Description
End Mill Holder, Taper Size CV40, Projection 2-1/2 in, Nose Dia. 19.82mm, Measurement System Fractional Inch
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL 4 ft. Screed Bar (48-38-2004)
- URREA Combination pliers Set of 4 pieces (J200G)
- DIABLO 7-1/4", 24-Teeth Circular Saw Blade (D0724X)
- BESSEY 24" Bar Clamp, High Impact Plastic Resin Handle and 3 1/4 in Throat Depth (DUO65-8)
- ERICKSON End Mill Holder, Taper, CV40 (CV40EM038250)
- ERICKSON Adapt, Reducer PSC63 TO KM50TS Long (PSC63KM50TS090M)
- ERICKSON End Mill Holder, Taper, CV40 (CV40ZEM075175)
- ERICKSON Adapt, ERK ADJ Float 100 DA Double PIN (SS100DP108562)
- ERICKSON End Mill Holder, Taper, CV40 (CV40EM025450)
- ERICKSON End Mill Holder, Taper, CV40 (CV40ZEM100175)
- HAINBUCH 30Mm Clamping Head Round Spanntop 35Kn (SK42BZIG)
- Erickson Milling & Drilling Toolholders