Shop All End Mill Holders
Erickson
End Mill Holder, Taper, BT50
Mfr # BT50EM125600
Zoro # G3813669
product price: $259.99
/ea
Free Shipping & Returns
$259.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dimension Type Decimal Inch
- Coolant Fed Coolant Through
- Nose Dia. 2-1/2 in
- Taper Size BT50
- Standards JIS B6339
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Erickson
- MFR # BT50EM125600
- Zoro # G3813669
- UPC # 4059782124196
- Country of Origin Bulgaria
- Category End Mill Holders
Dimensions
Dimension Type | Decimal Inch |
Nose Dia. | 2-1/2 in |
Taper Size | BT50 |
Overall Length | 10.0080 in |
Shank Dia. | 2.7500" |
Shank Length | 4.1260" |
Details
Item | End Mill Holder |
Coolant Fed | Coolant Through |
Standards | JIS B6339 |
Projection | 6 in |
Shank Type - Machining | Taper |
Measurement System | Fractional Inch |
Description
End Mill Holder, Taper Size BT50, Projection 6 in, Nose Dia. 2-1/2 in, Measurement System Fractional Inch
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GREY PNEUMATIC 1/2" Drive Impact Socket Chrome plated (2114M)
- SUNEX 1" Drive Impact Socket 6 (536D)
- QUALTECH Jobber Length Drill, Economy Heavy Duty, Series DWDCO, Imperial, 716 Drill Size Fraction, 0437 (DWDCO7/16)
- WILTON Soft Face Sledge, 6 lb, 26 In, Rubber/Steel (40624)
- ERICKSON Adapt, ERK ADJ Float 100 DA Double PIN (SS100DP108562)
- ERICKSON End Mill Holder, Taper, CV40 (CV40EM025450)
- ERICKSON End Mill Holder, Taper, CV40 (CV40EM125625)
- ERICKSON End Mill Holder, Taper, CV40 (CV40ZEM100175)
- ERICKSON Adapt, ERK ADJ Float 180 DA Full (SS200FC188888)
- ERICKSON End Mill Holder Blank, HSK63A (HSK63ABB115150M)
- STM CAT40-3/8-2.50 ENDMILL HOLDER (525014)
- Erickson Milling & Drilling Toolholders