Shop All End Mill Holders
Erickson
End Mill Holder, Taper, BT40
Mfr # BT40EM062255
Zoro # G3813185
product price: $113.99
/ea
Free Shipping & Returns
$113.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Coolant Fed Coolant Through
- Dimension Type Decimal Inch
- Projection 2.5500 in
- Nose Dia. 1-5/8 in
- Standards JIS B6339
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Erickson
- MFR # BT40EM062255
- Zoro # G3813185
- UPC # 4059782124554
- Country of Origin Bulgaria
- Category End Mill Holders
Dimensions
Dimension Type | Decimal Inch |
Nose Dia. | 1-5/8 in |
Taper Size | BT40 |
Overall Length | 5.1248 in |
Shank Dia. | 1.7500" |
Shank Length | 2.6535" |
Details
Coolant Fed | Coolant Through |
Item | End Mill Holder |
Projection | 2.5500 in |
Standards | JIS B6339 |
Measurement System | Fractional Inch |
Shank Type - Machining | Taper |
Description
End Mill Holder, Taper Size BT40, Projection 2.5500 in, Nose Dia. 1-5/8 in, Measurement System Fractional Inch
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BETA Driver Tx Head w/Handle, T25 (012670025)
- DYNAMIC Tools 3/8" Drive Phillips® Head, Ph#2 Bit Std Length, Chrome Socket (D006202)
- INNOVATIVE COMPONENTS T Handle Lock Pin, 2-1/2, 5/16, Steel (GL5X2500T----01)
- VEGA INDUSTRIES Hex 2.5Mm Power Bit x 2-3/4 (170H025A)
- ERICKSON Adapt, ERK ADJ Float 100 DA Double PIN (SS100DP108562)
- ERICKSON End Mill Holder, Taper, CV40 (CV40ZEM050175)
- ERICKSON End Mill Holder, Taper, CV40 (CV40EM125625)
- ERICKSON End Mill Holder, Taper, CV40 (CV40EM050662)
- ERICKSON End Mill Holder, Taper, CV40 (CV40BDL16200)
- ERICKSON End Mill Holder Blank, HSK80A (HSK80ABB100250M)
- DORIAN Tool Holder, Turning/Facing, Series CXA (D35CXA-1)
- Erickson End Mill Holders