Shop All End Mill Holders
Erickson
End Mill Holder, Taper, BT40
Mfr # BT40EM050255
Zoro # G3812424
product price: $125.99
/ea
Free Shipping & Returns
$125.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Coolant Fed Coolant Through
- Dimension Type Decimal Inch
- Nose Dia. 1-3/8 in
- Taper Size BT40
- Standards JIS B6339
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Erickson
- MFR # BT40EM050255
- Zoro # G3812424
- UPC # 4059782159013
- Country of Origin Bulgaria
- Category End Mill Holders
Dimensions
Dimension Type | Decimal Inch |
Nose Dia. | 1-3/8 in |
Taper Size | BT40 |
Overall Length | 5.1248 in |
Shank Dia. | 1.7500" |
Shank Length | 2.6535" |
Details
Coolant Fed | Coolant Through |
Item | End Mill Holder |
Standards | JIS B6339 |
Projection | 2.5500 in |
Measurement System | Fractional Inch |
Shank Type - Machining | Taper |
Description
End Mill Holder, Taper Size BT40, Projection 2.5500 in, Nose Dia. 1-3/8 in, Measurement System Fractional Inch
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CMT Roundover Bit, 1/4-Inch Shank, 5/8-Inch Radius, Carbide-Tipped (838.445.11)
- FREUD Double Compression Bit with 3/8" Shank, (77-204)
- WILLIAMS Bahco Bow Saw Ergo 21in. Pt Nose (332-21-51)
- TE-CO Step Block, 1 In, 2 1/2 to 6 In (40104)
- ERICKSON Adapt, Reducer PSC63 TO KM50TS Long (PSC63KM50TS090M)
- ERICKSON End Mill Holder, Taper, CV40 (CV40EM050662)
- ERICKSON Adapt, ERK ADJ Float 180 DA Full (SS150FC188888)
- ERICKSON End Mill Holder, Taper, BT40 (BT40BWN25090M)
- ERICKSON Adapt, ERK ADJ Float 100 DA Double PIN (SS100DP108562)
- ERICKSON Adapt, ERK ADJ Float 180 DA Full (SS200FC188888)
- LYNDEX-NIKKEN Milling Chuck Holder, 4.13in Proj (CAT40-C3/4-105U)
- Erickson Milling & Drilling Toolholders