Shop All End Mill Holders
Erickson
End Mill Holder, Taper, BT40
Mfr # BT40EM031255
Zoro # G3810543
Free Shipping & Returns
$99.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dimension Type Decimal Inch
- Coolant Fed Coolant Through
- Nose Dia. 1 in
- Taper Size BT40
- Projection 2.5500 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Erickson
- MFR # BT40EM031255
- Zoro # G3810543
- UPC # 4059782124592
- Country of Origin Bulgaria
- Category End Mill Holders
Dimensions
Dimension Type | Decimal Inch |
Nose Dia. | 1 in |
Taper Size | BT40 |
Overall Length | 5.1248 in |
Shank Dia. | 1.7500" |
Shank Length | 2.6535" |
Details
Item | End Mill Holder |
Coolant Fed | Coolant Through |
Projection | 2.5500 in |
Standards | JIS B6339 |
Shank Type - Machining | Taper |
Measurement System | Fractional Inch |
Description
End Mill Holder, Taper Size BT40, Projection 2.5500 in, Nose Dia. 1 in, Measurement System Fractional Inch
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HYDE Floor Scraper, Flexible, 6", Carbon Steel (S19205)
- URREA Black flat strike wrench 12 point, 46Mm opening size. (2746SWM)
- VESSEL BALL GRIP Non-Conductive Tang-Thru Screw (250P2150)
- GERBER Remix Clip Folder S/E (22-41969)
- ERICKSON End Mill Holder, Taper, CV40 (CV40EM050662)
- ERICKSON End Mill Holder, Taper, BT30 (BT30EM062236)
- ERICKSON End Mill Holder, Taper, CV40 (CV40ZEM100175)
- ERICKSON End Mill Holder, Taper, HSK100A (HSK100AEM125425)
- ERICKSON Adapt, Reducer PSC63 TO KM50TS Long (PSC63KM50TS090M)
- ERICKSON Adapt, ERK ADJ Float 100 DA Double PIN (SS100DP108562)
- HHIP 3" X 1 Bore 45 Degree SCMT Indexable Face Mill (2062-3000)
- Erickson End Mill Holders