Shop All End Mill Holders
Erickson
End Mill Holder, Taper, BT40
Mfr # BT40BWN25090M
Zoro # G3740099
product price: $280.99
/ea
Free Shipping & Returns
$280.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Coolant Fed Coolant Through
- Dimension Type Metric
- Taper Size BT40
- Nose Dia. 63.00mm
- Projection 90.00mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Erickson
- MFR # BT40BWN25090M
- Zoro # G3740099
- UPC # 4059782142480
- Country of Origin Slovenia
- Category End Mill Holders
Dimensions
Dimension Type | Metric |
Taper Size | BT40 |
Nose Dia. | 63.00mm |
Overall Length | 155.4000mm |
Shank Dia. | 44.4500mm |
Shank Length | 67.4000mm |
Details
Coolant Fed | Coolant Through |
Item | End Mill Holder |
Projection | 90.00mm |
Standards | JIS B6339 |
Shank Type - Machining | Taper |
Measurement System | Metric |
Description
End Mill Holder, Taper Size BT40, Projection 90.00mm, Nose Dia. 63.00mm, Measurement System Metric
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HARVEY TOOL End Mill for Plastics - 2 Flute - Square, 0.1250" (1/8), Length of Cut: 1" (60308-C4)
- CHICAGO PNEUMATIC 1" Pistol Grip Air Impact Wrench 1920 ft.-lb. (CP6910-P24)
- GUARDAIR Pistol Grip Air Gun, 12" Extension (U75XT012AA3)
- FREUD Forstner Bit, 1-5/8" dia. (PB-012)
- ERICKSON Adapt, Reducer PSC63 TO KM50TS Long (PSC63KM50TS090M)
- ERICKSON End Mill Holder, Taper, CV50 (CV50EM125400)
- ERICKSON End Mill Holder, Taper, HSK100A (HSK100AEM125425)
- ERICKSON End Mill Holder, Taper, BT40 (BT40EM031255)
- ERICKSON Adapt, ERK ADJ Float 180 DA Full (SS150FC188888)
- ERICKSON End Mill Holder, Taper, CV40 (CV40ZEM050175)
- SCM Tapping Syncrolized Collet Chuck ER25 Si (23610-ER25)
- Erickson End Mill Holders