Shop All End Mill Holders
Erickson
End Mill Holder, Taper, BT30
Mfr # BT30ST10032M
Zoro # G3560293
product price: $208.99
/ea
Free Shipping & Returns
$208.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dimension Type Metric
- Taper Size BT30
- Projection 32.00mm
- Coolant Fed Coolant Through
- Standards JIS B6339
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Erickson
- MFR # BT30ST10032M
- Zoro # G3560293
- UPC # 4059782016484
- Country of Origin Germany
- Category End Mill Holders
Dimensions
Dimension Type | Metric |
Taper Size | BT30 |
Nose Dia. | 18.00mm |
Overall Length | 3.4410mm |
Shank Dia. | 31.7500mm |
Shank Length | 85.8000mm |
Details
Item | End Mill Holder |
Projection | 32.00mm |
Coolant Fed | Coolant Through |
Standards | JIS B6339 |
Max. Speed | 15,000 RPM |
Measurement System | Metric |
Shank Type - Machining | Taper |
Description
End Mill Holder, Taper Size BT30, Projection 32.00mm, Nose Dia. 18.00mm, Measurement System Metric
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VEGA Adapter, 1/2 x 1/4 Hex Adapter x 2" Ball (150ADB12)
- DEWALT 2" x 17" x 22" 2 Cutter Spline Shank Rotary Hammer Bit (DW5734)
- JET Pneumatic R6 Ratchet, 1/2 In. (JAT-302)
- PROTO 3/8 in Drive Impact Socket 5/16 in Size 6 pt Standard Depth, Black Oxide (J7210H)
- ERICKSON End Mill Holder, Taper, CV40 (CV40EM038250)
- ERICKSON End Mill Holder, Taper, BT50 (BT50EM125600)
- ERICKSON Adapt, ERK ADJ Float 180 DA Full (SS150FC188888)
- ERICKSON End Mill Holder, Taper, CV40 (CV40EM025450)
- ERICKSON End Mill Holder, Taper, CV40 (CV40BDL16200)
- ERICKSON Adapt, Reducer PSC63 TO KM40TS Short (PSC63KM40TS065M)
- WIDIA Toolholder, ISO, D-Style Clamping (DVJNR163DKC3)
- Erickson End Mill Holders