Shop All End Mill Holders
Erickson
End Mill Holder, Taper, BT30
Mfr # BT30EM038236
Zoro # G3812783
product price: $91.59
/ea
Free Shipping & Returns
$91.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Coolant Fed Coolant Through
- Dimension Type Decimal Inch
- Standards JIS B6339
- Nose Dia. 1 in
- Projection 60.00mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Erickson
- MFR # BT30EM038236
- Zoro # G3812783
- UPC # 4059782124899
- Country of Origin Slovenia
- Category End Mill Holders
Dimensions
Dimension Type | Decimal Inch |
Nose Dia. | 1 in |
Taper Size | BT30 |
Overall Length | 4.2660 in |
Shank Dia. | 1.2500" |
Shank Length | 1.9843" |
Details
Coolant Fed | Coolant Through |
Item | End Mill Holder |
Standards | JIS B6339 |
Projection | 60.00mm |
Shank Type - Machining | Taper |
Measurement System | Fractional Inch |
Description
End Mill Holder, Taper Size BT30, Projection 60.00mm, Nose Dia. 1 in, Measurement System Fractional Inch
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALLPAX Packing Hook, Rigid, No. 10, 6-1/8" L (AX1225)
- ESEE 3Mil Serrated Edge- Black Handle (3MILSBLK)
- GREY PNEUMATIC 1" Drive Impact Socket Chrome plated (4070M)
- ERICKSON Adapt, ERK ADJ Float 180 DA Full (SS150FC188888)
- ERICKSON Adapt, ERK ADJ Float 100 DA Double PIN (SS100DP108562)
- ERICKSON End Mill Holder, Taper, CV40 (CV40ZEM100175)
- ERICKSON Adapt, ERK ADJ Float 180 DA Full (SS200FC188888)
- ERICKSON HSK100A SHRINK FIT ADAPTER GENERAL APPLI (HSK100AHPVTT25115M)
- ERICKSON End Mill Holder, Taper, BT50 (BT50EM125600)
- QIC TOOLS HSK 63 F - ER 32 Tool Holder (THHSK.320.70)
- Erickson Milling & Drilling Toolholders