Shop All End Mill Holders
Erickson
End Mill Holder, Straight
Mfr # SS50SLDL32200M
Zoro # G3562201
product price: $417.99
/ea
Free Shipping & Returns
$417.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dimension Type Metric
- Taper Size DL32
- Bore Dia. 31.00mm
- Projection 200.00mm
- Nose Dia. 31.00mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Erickson
- MFR # SS50SLDL32200M
- Zoro # G3562201
- UPC # 4056544520708
- Country of Origin Germany
- Category End Mill Holders
Dimensions
Dimension Type | Metric |
Taper Size | DL32 |
Bore Dia. | 31.00mm |
Nose Dia. | 31.00mm |
Overall Length | 200.00mm |
Shank Dia. | 50.00mm |
Details
Item | End Mill Holder |
Projection | 200.00mm |
Coolant Fed | Coolant Through |
End | Single End |
Measurement System | Metric |
Shank Type - Machining | Straight |
Cutting Direction | Neutral |
Description
End Mill Holder, Taper Size DL32, Bore Dia. 31.00mm, Projection 200.00mm, Nose Dia. 31.00mm, Measurement System Metric
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO Standard Detachable Tip (J4022T)
- PROTO Satin Open-End Wrench - 13/16" x 7/8" (J3040)
- YG-1 TOOL CO Morse Taper Spade Drill Holder (P03002)
- KNIPEX 8" Knipex Cobolt Compact Bolt Cutter w/ Recess, Ergonomic Grip (71 32 200)
- ERICKSON End Mill Holder, Taper, CV40 (CV40ZEM050175)
- ERICKSON End Mill Holder, Taper, CV40 (CV40ZEM100175)
- ERICKSON End Mill Holder, Taper, CV40 (CV40ZEM075175)
- ERICKSON Adapt, ERK ADJ Float 180 DA Full (SS200FC188888)
- ERICKSON End Mill Holder, Taper, CV40 (CV40EM050662)
- ERICKSON End Mill Holder Blank, HSK63A (HSK63ABB115150M)
- ERICKSON End Mill Holder, Taper, BT30 (BT30EM20080M)
- Erickson Milling & Drilling Toolholders