Shop All End Mill Holders
Erickson
End Mill Holder, Straight
Mfr # SS20DL20200M
Zoro # G3558169
product price: $281.99
/ea
Free Shipping & Returns
$281.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dimension Type Metric
- Taper Size DL20
- Bore Dia. 19.30mm
- Projection 200.00mm
- Nose Dia. 19.30mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Erickson
- MFR # SS20DL20200M
- Zoro # G3558169
- UPC # 4056544519405
- Country of Origin Germany
- Category End Mill Holders
Dimensions
Dimension Type | Metric |
Taper Size | DL20 |
Bore Dia. | 19.30mm |
Nose Dia. | 19.30mm |
Overall Length | 200.00mm |
Shank Dia. | 20.00mm |
Shank Length | 189.50mm |
Details
Item | End Mill Holder |
Projection | 200.00mm |
Coolant Fed | Coolant Through |
End | Single End |
Shank Type - Machining | Straight |
Measurement System | Metric |
Cutting Direction | Neutral |
Description
End Mill Holder, Taper Size DL20, Bore Dia. 19.30mm, Projection 200.00mm, Nose Dia. 19.30mm, Measurement System Metric
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CRESCENT Screw Point Spade Drill Bit, 16in, 7/8in (CDSP-1641)
- PROTO 26-1/4" Tool Control Foam, Blue/Yellow (DIYBL)
- STURTEVANT RICHMONT Hex Drive Interchangeable Head, 3/16 (819692)
- PROTO SAE Plain Hex Key, 1/8" Tip Size, 4 in Long, 5/8 in Short (J46408)
- ERICKSON End Mill Holder, Taper, BT30 (BT30EM062236)
- ERICKSON End Mill Holder, Taper, CV40 (CV40EM038250)
- ERICKSON Adapt, Reducer PSC63 TO KM40TS Short (PSC63KM40TS065M)
- ERICKSON Adapt, ERK ADJ Float 180 DA Full (SS150FC188888)
- ERICKSON End Mill Holder, Taper, CV40 (CV40BDL16200)
- ERICKSON Adapt, Reducer PSC63 TO KM50TS Long (PSC63KM50TS090M)
- HHIP 3" X 1 Bore 90 Degree APKT-160408 Indexable Face Mill (2066-3000)
- Erickson Milling & Drilling Toolholders