Shop All End Mill Holders
Erickson
End Mill Holder, Straight
Mfr # SS100DL251000
Zoro # G3560619
product price: $325.99
/ea
Free Shipping & Returns
$325.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Dimension Type Decimal Inch
- Taper Size DL25
- Bore Dia. 0.9610 in
- Projection 10 in
- Nose Dia. 24.40mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Erickson
- MFR # SS100DL251000
- Zoro # G3560619
- UPC # 4056544531124
- Country of Origin Germany
- Category End Mill Holders
Dimensions
Dimension Type | Decimal Inch |
Taper Size | DL25 |
Bore Dia. | 0.9610 in |
Nose Dia. | 24.40mm |
Overall Length | 10 in |
Shank Dia. | 1" |
Shank Length | 9.4805" |
Details
Item | End Mill Holder |
Projection | 10 in |
Coolant Fed | Coolant Through |
End | Single End |
Measurement System | Inch |
End Type | Single End |
Shank Type - Machining | Straight |
Cutting Direction | Neutral |
Description
End Mill Holder, Taper Size DL25, Bore Dia. 0.9610 in, Projection 10 in, Nose Dia. 24.40mm, Measurement System Inch, End Type Single End
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEATHERMAN Skeletool ® Stainless Steel Multi-Tool Plier, 7 Functions (832202)
- STARRETT Digital Outside Micrometers (S733.1BXFLZ)
- DEWALT FLEXVOLT® 20V/60V MAX* 12.0 Ah Li-Ion Battery (DCB612)
- BONDHUS 5 Piece Metric Hex Key Set (BND00010)
- ERICKSON Adapt, Reducer PSC63 TO KM40TS Short (PSC63KM40TS065M)
- ERICKSON End Mill Holder, Taper, CV40 (CV40EM050662)
- ERICKSON Adapt, ERK ADJ Float 180 DA Full (SS150FC188888)
- ERICKSON End Mill Holder, Taper, BT30 (BT30EM062236)
- ERICKSON End Mill Holder, Taper, CV40 (CV40EM025450)
- ERICKSON End Mill Holder, Taper, BT50 (BT50EM125600)
- ERICKSON End Mill Holder, Taper, CV40 (CV40ZEM050175)
- Erickson End Mill Holders