Shop All End Mill Holders
Erickson
End Mill Holder, Straight
Mfr # SS100DL161000
Zoro # G3561772
product price: $289.99
/ea
Free Shipping & Returns
$289.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Dimension Type Decimal Inch
- Taper Size DL16
- Bore Dia. 0.6053 in
- Projection 10 in
- Nose Dia. 15.38mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Erickson
- MFR # SS100DL161000
- Zoro # G3561772
- UPC # 4056544530523
- Country of Origin Germany
- Category End Mill Holders
Dimensions
Dimension Type | Decimal Inch |
Taper Size | DL16 |
Bore Dia. | 0.6053 in |
Nose Dia. | 15.38mm |
Overall Length | 10 in |
Shank Dia. | 1" |
Shank Length | 7.7520" |
Details
Item | End Mill Holder |
Projection | 10 in |
Coolant Fed | Coolant Through |
End | Single End |
Shank Type - Machining | Straight |
End Type | Single End |
Measurement System | Fractional Inch |
Cutting Direction | Neutral |
Description
End Mill Holder, Taper Size DL16, Bore Dia. 0.6053 in, Projection 10 in, Nose Dia. 15.38mm, Measurement System Fractional Inch, End Type Single End
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA .5620 HSS Straight Shank Chucking Reamer (DWRR.5620)
- CHICAGO-LATROBE 135° Heavy-Duty Cobalt Jobber Length Drill Chicago-Latrobe 550-TN TiN HSS-CO 8% (M42) RHS/RHC #46 (54081)
- STARRETT Dial Indicator Lever Control (PT99356)
- WILLIAMS 3/8" Drive, SAE 3/4" Crowfoot Flare Nut Wrench, Flare Nut Head, Stain Chrome Finish (BCF24)
- ERICKSON End Mill Holder, Taper, CV40 (CV40EM025450)
- ERICKSON Adapt, Reducer PSC63 TO KM40TS Short (PSC63KM40TS065M)
- ERICKSON Adapt, ERK ADJ Float 180 DA Full (SS150FC188888)
- ERICKSON End Mill Holder, Taper, CV40 (CV40EM050262)
- ERICKSON End Mill Holder, Taper, CV50 (CV50EM125400)
- ERICKSON End Mill Holder, Taper, CV40 (CV40EM125625)
- MICRO-QUIK Quick Change Double Head (QDH-4125LH)
- Erickson End Mill Holders