Shop All End Mill Holders
Erickson
End Mill Holder, Bridgeport, R8
Mfr # R8EM125306
Zoro # G3813334
product price: $128.99
/ea
Free Shipping & Returns
$128.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dimension Type Decimal Inch
- Coolant Fed Non-Coolant Through
- Nose Dia. 2-1/2 in
- Projection 77.79mm
- Taper Size R8
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Erickson
- MFR # R8EM125306
- Zoro # G3813334
- UPC # 4059782120549
- Country of Origin Slovenia
- Category End Mill Holders
Dimensions
Dimension Type | Decimal Inch |
Nose Dia. | 2-1/2 in |
Taper Size | R8 |
Overall Length | 7.0620 in |
Shank Dia. | 1.2410" |
Shank Length | 4" |
Details
Coolant Fed | Non-Coolant Through |
Item | End Mill Holder |
Projection | 77.79mm |
Measurement System | Fractional Inch |
Description
End Mill Holder, Taper Size R8, Projection 77.79mm, Nose Dia. 2-1/2 in, Measurement System Fractional Inch
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LENOX Band Saw Blade, 9 ft. L, 1/2" W, 14 TPI, 0.035" Thick, Steel (19532D2B92745)
- ARTU Drill Bit Set, Steel, High Speed, 29 pcs. (01905)
- MAYHEW 3Pc Brass Drift Punch (61360)
- PROTO Dial Torque Wrench, Drive Size 1 in. (J6141F)
- ERICKSON End Mill Holder, Taper, BT50 (BT50EM125600)
- ERICKSON Adapt, Reducer PSC63 TO KM50TS Long (PSC63KM50TS090M)
- ERICKSON End Mill Holder, Taper, BT30 (BT30EM062236)
- ERICKSON End Mill Holder, Taper, CV40 (CV40EM038250)
- ERICKSON End Mill Holder, Taper, BT30 (BT30EM20080M)
- ERICKSON End Mill Holder, Taper, BT40 (BT40EM031255)
- DORIAN Tool Holder, Turning/Facing/Boring, CXA (D35CXA-2)
- Erickson End Mill Holders