Shop All End Mill Holders
Erickson
End Mill Holder, Bridgeport, R8
Mfr # R8EM088306
Zoro # G3813824
product price: $91.65
/ea
Free Shipping & Returns
$91.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Coolant Fed Non-Coolant Through
- Dimension Type Decimal Inch
- Projection 77.79mm
- Taper Size R8
- Nose Dia. 2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Erickson
- MFR # R8EM088306
- Zoro # G3813824
- UPC # 4059782120587
- Country of Origin Slovenia
- Category End Mill Holders
Dimensions
Dimension Type | Decimal Inch |
Taper Size | R8 |
Nose Dia. | 2 in |
Overall Length | 7.0620 in |
Shank Dia. | 1.2410" |
Shank Length | 4" |
Details
Coolant Fed | Non-Coolant Through |
Item | End Mill Holder |
Projection | 77.79mm |
Measurement System | Fractional Inch |
Description
End Mill Holder, Taper Size R8, Projection 77.79mm, Nose Dia. 2 in, Measurement System Fractional Inch
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KRAFT TOOL Cement Finish Trowel, 14x5", Pro-Form Hndl (CF534PF)
- KLEVER Replacement Blade Head, PK12 (KCJ-XH-35)
- CRAFTSMAN Sockets, 1/2" Drive 19mm 12 Point Shallo (CMMT44238)
- EAZYPOWER Plug Cutter, HSS, 1/2 in. (30026)
- ERICKSON End Mill Holder, Taper, CV40 (CV40EM100400)
- ERICKSON End Mill Holder, Taper, CV40 (CV40ZEM050175)
- ERICKSON End Mill Holder, Taper, BT30 (BT30EM20080M)
- ERICKSON 3/4 SHRINK FIT - HPV GENERAL PURPOSE - B (BT50BHPVTT075394)
- ERICKSON End Mill Holder, Taper, HSK100A (HSK100AEM125425)
- ERICKSON Adapt, Reducer PSC63 TO KM50TS Long (PSC63KM50TS090M)
- TECHNIKS End Mill Holder, CAT50, 32mm Bore Dia. (22996)
- Erickson Milling & Drilling Toolholders