Shop All End Mill Holders
Erickson
End Mill Holder, Bridgeport, R8
Mfr # R8EM075262
Zoro # G3811295
product price: $80.99
/ea
Free Shipping & Returns
$80.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dimension Type Decimal Inch
- Coolant Fed Non-Coolant Through
- Nose Dia. 1-3/4 in
- Projection 2-5/8 in
- Taper Size R8
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Erickson
- MFR # R8EM075262
- Zoro # G3811295
- UPC # 4059782128293
- Country of Origin Slovenia
- Category End Mill Holders
Dimensions
Dimension Type | Decimal Inch |
Nose Dia. | 1-3/4 in |
Taper Size | R8 |
Overall Length | 6.6250 in |
Shank Dia. | 1.2410" |
Shank Length | 4" |
Details
Item | End Mill Holder |
Coolant Fed | Non-Coolant Through |
Projection | 2-5/8 in |
Measurement System | Fractional Inch |
Description
End Mill Holder, Taper Size R8, Projection 2-5/8 in, Nose Dia. 1-3/4 in, Measurement System Fractional Inch
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KO-KEN Stud puller 1/2 120mm Rubber Handle (141S-1/2)
- VAUGHAN Claw Hammer, Framing Hammer, Steel (CF4P)
- CLEVELAND Carbon Hexagon Rethreading Die 0650 Cle-Line 1-1/2-6UNC (C65632)
- KANCA Primo Drop-Forged Vise With Swivel Base 160 mm (PRMWSB-160)
- ERICKSON End Mill Holder, Taper, CV40 (CV40EM025450)
- ERICKSON End Mill Holder, Taper, BT30 (BT30EM20080M)
- ERICKSON End Mill Holder, Taper, CV40 (CV40EM050262)
- ERICKSON End Mill Holder, Taper, CV40 (CV40EM100400)
- ERICKSON End Mill Holder Blank, HSK63A (HSK63ABB115150M)
- ERICKSON Adapt, ERK ADJ Float 180 DA Full (SS200FC188888)
- MICRO 100 Tool Holder - Steel (TH-108)
- Erickson End Mill Holders