Shop All End Mill Holders
Erickson
End Mill Holder, Bridgeport, R8
Mfr # R8EM050112
Zoro # G3810525
product price: $73.49
/ea
$73.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dimension Type Decimal Inch
- Coolant Fed Non-Coolant Through
- Projection 1-1/8 in
- Taper Size R8
- Nose Dia. 1.2410 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Erickson
- MFR # R8EM050112
- Zoro # G3810525
- UPC # 4059782120624
- Country of Origin Slovenia
- Category End Mill Holders
Dimensions
Dimension Type | Decimal Inch |
Taper Size | R8 |
Nose Dia. | 1.2410 in |
Overall Length | 5.1250 in |
Shank Dia. | 1.2410" |
Shank Length | 4" |
Details
Coolant Fed | Non-Coolant Through |
Item | End Mill Holder |
Projection | 1-1/8 in |
Measurement System | Fractional Inch |
Description
End Mill Holder, Taper Size R8, Projection 1-1/8 in, Nose Dia. 1.2410 in, Measurement System Fractional Inch
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STECK MANUFACTURING Tool Sling For Portable Bench (STC35757)
- DRILLCO 3/4 X 18 SHIP AUGER BIT - 1900E (19E148B)
- EAZYPOWER Screw Extractor, No. 3 (80939)
- SEYMOUR MIDWEST 41820 SLEDGE HAMMER 8 LB FIBERGLASS (41520)
- ERICKSON Adapt, Reducer PSC63 TO KM40TS Short (PSC63KM40TS065M)
- ERICKSON Adapt, Reducer PSC63 TO KM50TS Long (PSC63KM50TS090M)
- ERICKSON End Mill Holder, Taper, CV40 (CV40ZEM075175)
- ERICKSON Adapt, ERK ADJ Float 100 DA Double PIN (SS100DP108562)
- ERICKSON End Mill Holder, Taper, CV40 (CV40EM038250)
- ERICKSON End Mill Holder, Taper, BT30 (BT30EM062236)
- MICRO-QUIK Quick Change Double Ended Sleeve (QDS-1.00-3.1)
- Erickson Milling & Drilling Toolholders