Shop All End Mill Holders
Erickson
End Mill Holder, Bridgeport, R8
Mfr # R8EM018112
Zoro # G3811989
product price: $66.99
/ea
$66.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dimension Type Decimal Inch
- Coolant Fed Non-Coolant Through
- Taper Size R8
- Projection 1-1/8 in
- Nose Dia. 5/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Erickson
- MFR # R8EM018112
- Zoro # G3811989
- UPC # 4059782120662
- Country of Origin Slovenia
- Category End Mill Holders
Dimensions
Dimension Type | Decimal Inch |
Taper Size | R8 |
Nose Dia. | 5/8 in |
Overall Length | 5.0500 in |
Shank Dia. | 0.9485" |
Shank Length | 3.9300" |
Details
Item | End Mill Holder |
Coolant Fed | Non-Coolant Through |
Projection | 1-1/8 in |
Measurement System | Fractional Inch |
Description
End Mill Holder, Taper Size R8, Projection 1-1/8 in, Nose Dia. 5/8 in, Measurement System Fractional Inch
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SURTEK Combination flat wrench 1" (100182)
- TUNGALOY Turning Indexable Insert CCMT21.51, PK10 (6749949)
- SATA SAE Combination Ratcheting Wrench Set, 7 (ST09023SJ)
- BETA 6 Piece Metric Hex Key Set, 960694 (000960694)
- ERICKSON End Mill Holder, Taper, CV40 (CV40EM038250)
- ERICKSON Adapt, ERK ADJ Float 100 DA Double PIN (SS100DP108562)
- ERICKSON End Mill Holder, Taper, HSK100A (HSK100AEM125425)
- ERICKSON HSK63A one Channel MQL Shrinkfit Adapter (HSK63AHPVTTMQL1C16095M)
- ERICKSON End Mill Holder, Taper, CV40 (CV40EM050262)
- ERICKSON HSK100A SHRINK FIT ADAPTER GENERAL APPLI (HSK100AHPVTT25115M)
- GS TOOLING CAT40 20mm x 250 End Mill Holder (531664)
- Erickson Milling & Drilling Toolholders