Shop All End Mill Holders
Erickson
End Mill Holder Blank, HSK63A
Mfr # HSK63ABB115150M
Zoro # G3947025
product price: $419.99
/ea
Free Shipping & Returns
$419.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Taper Size HSK63A
- Features Machinable Front 32 to 38 HRC
- Standards DIN 69893 Form A
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Erickson
- MFR # HSK63ABB115150M
- Zoro # G3947025
- UPC # 4059782131026
- Country of Origin Brazil
- Category End Mill Holders
Dimensions
Taper Size | HSK63A |
Details
Item | End Mill Holder Blank |
Features | Machinable Front 32 to 38 HRC |
Standards | DIN 69893 Form A |
Description
End Mill Holder Blank, Taper Size HSK63A, Features Machinable Front 32 to 38 HRC
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD Transfer Punch, 17/64 In Tip, 4-7/8 In L (22N798)
- DRILLCO 8-32, CARBON TAPER TAPS - 2000C (20C008CT)
- OSG Straight Flute Hand Tap, Bottoming 4 Flutes (12604000)
- DEWALT Angle Grinder, Bare Tool, 9000 Load RPM (DWE43066/ DWA8951F)
- ERICKSON End Mill Holder, Taper, CV40 (CV40ZEM100175)
- ERICKSON End Mill Holder, Taper, CV40 (CV40EM100400)
- ERICKSON End Mill Holder, Taper, BT50 (BT50EM125413)
- ERICKSON End Mill Holder, Taper, CV40 (CV40EM050262)
- ERICKSON End Mill Holder, Taper, CV40 (CV40ZEM075175)
- ERICKSON End Mill Holder, Taper, CV40 (CV40EM025450)
- JACOBS Eject Drift 902 for 1/2MT (30485N)
- Erickson Milling & Drilling Toolholders