Shop All End Mill Holders
Erickson
End Mill Holder Blank, DV50
Mfr # DV50BB104350M
Zoro # G3946553
product price: $360.99
/ea
Free Shipping & Returns
$360.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Taper Size DV50
- Features Machinable Front 20 to 30 HRC
- Standards DIN 69871
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Erickson
- MFR # DV50BB104350M
- Zoro # G3946553
- UPC # 4059782109421
- Country of Origin United Kingdom
- Category End Mill Holders
Dimensions
Taper Size | DV50 |
Details
Item | End Mill Holder Blank |
Features | Machinable Front 20 to 30 HRC |
Standards | DIN 69871 |
Description
End Mill Holder Blank, Taper Size DV50, Features Machinable Front 20 to 30 HRC
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WILTON Soft Face Sledge, 12 lb, 38 In, Steel (41236)
- CLEVELAND Straight Flute Hand Tap, Plug, 4 (C54934)
- ZORO SELECT Swaging Tool, Size 5/32, 1/4, 5/16 In (1DMV4)
- ONSRUD 1/4" One Flute Routing End Mill Plunge Point 2-1/2"L (66-085)
- ERICKSON End Mill Holder Blank, HSK63A (HSK63ABB115150M)
- ERICKSON End Mill Holder Blank, HSK80A (HSK80ABB100250M)
- ERICKSON Adapt, ERK ADJ Float 180 DA Full (SS150FC188888)
- ERICKSON End Mill Holder, Taper, CV40 (CV40EM100400)
- ERICKSON End Mill Holder, Taper, BT30 (BT30EM20080M)
- ERICKSON End Mill Holder, Taper, BT50 (BT50EM125413)
- HHIP 3-1/2" X 1 Bore 45 Degree SCMT Indexable Face Mill (2062-3500)
- Erickson Milling & Drilling Toolholders